Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMPCO 7412 Fixed Spanner Wrench 1-3/4 - 2 Inch | AF7MBK 21XX09

AMPCO METAL 7412 Fixed Spanner Wrench 1-3/4 - 2 Inch

Item: AF7MBK Model: 7412Cross Ref: 21XX09
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€152.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixed Pin Spanner Wrench
Hook Depth1/8"
Hook Thickness0.312"
Length8"
MaterialNickel Aluminum Bronze
Overall Length8"
AdjustableNot Adjustable
Capacity1 3/4" to 2"
Corrosion ResistantYes
FinishNatural
Handle ColorBronze
Handle TypeOne Piece
InsulatedNo
Maximum Jaw Capacity2"
Measurement TypeMetric
Non-magneticYes
Side Or Face OpeningSide
StandardsFM APPROVED, OSHA, NFPA, MSHA, FEDERAL, GSA, MILITARY, DOE, ASTM A342
Weight0.3 lbs.

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)1.52
Ship length (cm)22.86
Ship width (cm)5.08
HS code8204110060

Product Variants

ProductModelHook ThicknessOverall LengthHook DepthMaterialCapacityPrice
AMPCO 7408 Fixed Spanner Wrench 1-5/16 To 1-7/16 In | AB6LNV 21XX07 74080.312"6 3/4"1/8"Nickel Aluminum Bronze-€120.59
AMPCO 7424 Fixed Spanner Wrench 4-5/16 - 4-9/16 Inch | AF7MBA 21XW98 74241/2"13 1/4"0.188"Nickel Aluminum Bronze-€270.08
AMPCO 7426 Fixed Spanner Wrench 4-11/16 - 5-1/8 Inch | AF7MBB 21XW99 74261/2"13 1/4"0.188"Nickel Aluminum Bronze-€262.74
AMPCO 7400 Fixed Spanner Wrench 15/32 - 9/16 Inch | AF7MBC 21XX01 74001/4"4 1/4"0.062"Nickel Aluminum Bronze-€74.78
AMPCO 7428 Fixed Spanner Wrench 5-5/16 - 5-3/4 Inch | AF7MBD 21XX02 74281/2"15 1/4"1/4"Nickel Aluminum Bronze-€375.85
AMPCO 7430 Fixed Spanner Wrench 6-1/8 - 6-1/2 Inch | AF7MBE 21XX03 74301/2"15 1/4"1/4"Nickel Aluminum Bronze-€378.30
AMPCO 7402 Fixed Spanner Wrench 5/8 - 13/16 Inch | AF7MBF 21XX04 74021/4"4 1/4"0.062"Nickel Aluminum Bronze5/8" to 13/16"€79.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL 7412 Fixed Spanner Wrench 1-3/4 - 2 Inch
€152.38 /unit