Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO 7426 Fixed Spanner Wrench 4-11/16 - 5-1/8 Inch | AF7MBB 21XW99

AMPCO METAL 7426 Fixed Spanner Wrench 4-11/16 - 5-1/8 Inch

Item: AF7MBB Model: 7426Cross Ref: 21XW99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€281.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixed Pin Spanner Wrench
Hook Depth0.188"
Hook Thickness1/2"
Length13 1/4"
MaterialNickel Aluminum Bronze
Overall Length13 1/4"
AdjustableNot Adjustable
Corrosion ResistantYes
FinishNatural
Handle ColorBronze
Handle TypeOne Piece
InsulatedNo
Maximum Jaw Capacity5 1/8"
Measurement TypeMetric
Non-magneticYes
Side Or Face OpeningSide
StandardsFM APPROVED, OSHA, NFPA, MSHA, FEDERAL, GSA, MILITARY, DOE, ASTM A342
Weight1.4 lbs.

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)2.54
Ship length (cm)35.56
Ship width (cm)8.89
HS code8204110060

Product Variants

ProductModelHook ThicknessOverall LengthHook DepthMaterialCapacityPrice
AMPCO 7408 Fixed Spanner Wrench 1-5/16 To 1-7/16 In | AB6LNV 21XX07 74080.312"6 3/4"1/8"Nickel Aluminum Bronze-€120.59
AMPCO 7424 Fixed Spanner Wrench 4-5/16 - 4-9/16 Inch | AF7MBA 21XW98 74241/2"13 1/4"0.188"Nickel Aluminum Bronze-€270.08
AMPCO 7400 Fixed Spanner Wrench 15/32 - 9/16 Inch | AF7MBC 21XX01 74001/4"4 1/4"0.062"Nickel Aluminum Bronze-€74.78
AMPCO 7428 Fixed Spanner Wrench 5-5/16 - 5-3/4 Inch | AF7MBD 21XX02 74281/2"15 1/4"1/4"Nickel Aluminum Bronze-€375.85
AMPCO 7430 Fixed Spanner Wrench 6-1/8 - 6-1/2 Inch | AF7MBE 21XX03 74301/2"15 1/4"1/4"Nickel Aluminum Bronze-€378.30
AMPCO 7402 Fixed Spanner Wrench 5/8 - 13/16 Inch | AF7MBF 21XX04 74021/4"4 1/4"0.062"Nickel Aluminum Bronze5/8" to 13/16"€79.44
AMPCO 7404 Fixed Spanner Wrench 31/32 - 1-1/8 Inch | AF7MBG 21XX05 74041/4"5 1/4"0.062"Nickel Aluminum Bronze-€95.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL 7426 Fixed Spanner Wrench 4-11/16 - 5-1/8 Inch
€281.26 /unit