AMERICRAFT MANUFACTURING HADP9-1/2-1-EXP Pressure Blower, Direct Drive With Aluminium Wheel, 1/2 HP, 1 Phase, Aluminium

Item: CE8CVA Model: HADP9-1/2-1-EXP
Limited Availability
€1,078.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Drive TypeDirect
Motor Speed3450 RPM
Motor TypeExplosion Proof
Phase1
Voltage115/230V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelVoltagePhaseMotor HpSizeDrive TypeMotor SpeedEnclosureMotor TypePrice
AMERICRAFT FAN HADP8-1/2-1-EXP Pressure Blower, Direct Drive With Aluminium Wheel, 1/2 HP, 1 Phase, Aluminium | CE8CUW HADP8-1/2-1-EXP115/230V1--Direct3450 RPM-Explosion Proof€1,055.60
RFQ
AMERICRAFT FAN HADP8-1/2-1-TEFC Pressure Blower, Direct Drive With Aluminium Wheel, 1/2 HP, 1 Phase, Aluminium | CE8CUX HADP8-1/2-1-TEFC115/230V1--Direct3450 RPMTotally Enclosed Fan Cooled-€801.54
RFQ
AMERICRAFT FAN HADP8-1/2-3-EXP Pressure Blower, Direct Drive With Aluminium Wheel, 1/2 HP, 3 Phase, Aluminium | CE8CUY HADP8-1/2-3-EXP230/460V3--Direct3450 RPM-Explosion Proof€1,265.53
RFQ
AMERICRAFT FAN HADP8-1/2-3-TEFC Pressure Blower, Direct Drive With Aluminium Wheel, 1/2 HP, 3 Phase, Aluminium | CE8CUZ HADP8-1/2-3-TEFC230/460V3--Direct3450 RPMTotally Enclosed Fan Cooled-€850.45
RFQ
AMERICRAFT FAN HADP9-1/2-1-TEFC Pressure Blower, Direct Drive With Aluminium Wheel, 1/2 HP, 1 Phase, Aluminium | CE8CVB HADP9-1/2-1-TEFC115/230V1--Direct3450 RPMTotally Enclosed Fan Cooled-€824.20
RFQ
AMERICRAFT FAN HADP9-1/2-3-EXP Pressure Blower, Direct Drive With Aluminium Wheel, 1/2 HP, 3 Phase, Aluminium | CE8CVC HADP9-1/2-3-EXP230/460V3--Direct3450 RPM-Explosion Proof€1,288.19
RFQ
AMERICRAFT FAN HADP9-1/2-3-TEFC Pressure Blower, Direct Drive With Aluminium Wheel, 1/2 HP, 3 Phase, Aluminium | CE8CVD HADP9-1/2-3-TEFC230/460V3--Direct3450 RPMTotally Enclosed Fan Cooled-€873.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING HADP9-1/2-1-EXP Pressure Blower, Direct Drive With Aluminium Wheel, 1/2 HP, 1 Phase, Aluminium
€1,078.27 /unit