AMERICRAFT MANUFACTURING DFL30-3/4-1-TEFC Duct Fan, Direct Drive, Totally Enclosed, Size 30 Inch, 1 Phase, 3/4 HP

Item: CE8AZW Model: DFL30-3/4-1-TEFC
Limited Availability
€1,387.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Fan
Blade Dia.30"
Drive TypeDirect
EnclosureTotally Enclosed Fan Cooled
Phase1
Voltage115/230V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelVoltagePhaseMotor SpeedBlade Dia.Motor TypePrice
AMERICRAFT FAN DF12-1/4-1-EXP Duct Fan, Direct Drive, Explosion Proof, Size 12 Inch, 1 Phase, 1/4 HP | CE8AWU DF12-1/4-1-EXP115/230V1-12"Explosion Proof€896.96
RFQ
AMERICRAFT FAN DF12-1/4-1-TEFC Duct Fan, Direct Drive, Totally Enclosed, Size 12 Inch, 1 Phase, 1/4 HP | CE8AWV DF12-1/4-1-TEFC115/230V1-12"-€630.98
RFQ
AMERICRAFT FAN DF12-1/4-3-EXP Duct Fan, Direct Drive, Explosion Proof, Size 12 Inch, 3 Phase, 1/4 HP | CE8AWW DF12-1/4-3-EXP230/460V3-12"Explosion Proof€794.39
RFQ
AMERICRAFT FAN DF12-1/4-3-TEFC Duct Fan, Direct Drive, Totally Enclosed, Size 12 Inch, 3 Phase, 1/4 HP | CE8AWX DF12-1/4-3-TEFC230/460V3-12"-€647.67
RFQ
AMERICRAFT FAN DF12-1/2-1-EXP Duct Fan, Direct Drive, Explosion Proof, Size 12 Inch, 1 Phase, 1/2 HP | CE8AWY DF12-1/2-1-EXP115/230V13450 RPM12"Explosion Proof€895.77
RFQ
AMERICRAFT FAN DF12-1/2-1-TEFC Duct Fan, Direct Drive, Totally Enclosed, Size 12 Inch, 1 Phase, 1/2 HP | CE8AWZ DF12-1/2-1-TEFC115/230V13450 RPM12"-€641.71
RFQ
AMERICRAFT FAN DF12-1/2-3-EXP Duct Fan, Direct Drive, Explosion Proof, Size 12 Inch, 3 Phase, 1/2 HP | CE8AXA DF12-1/2-3-EXP230/460V33450 RPM12"Explosion Proof€1,105.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING DFL30-3/4-1-TEFC Duct Fan, Direct Drive, Totally Enclosed, Size 30 Inch, 1 Phase, 3/4 HP
€1,387.19 /unit