AMERICRAFT MANUFACTURING BRV-34-2-CS-1-EXP Roof Exhauster, Explosion Proof, Belt Drive, Size 34 Inch, 1 Phase, 2 HP

Item: CE8CCG Model: BRV-34-2-CS-1-EXP
Limited Availability
€5,789.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Ventilator
Blade Dia.34"
Drive TypeBelt Drive
Motor TypeExplosion Proof
Phase1
Voltage115/230V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBlade Dia.PhaseOverall HeightHpCfm @ 0.000-in. SpCfm @ 0.125-in. SpMax. BhpFan SpeedPrice
AMERICRAFT FAN BRV-824-1/2-1-TEFC Roof Exhauster, Belt Drive, Size 24 Inch, 1 Phase, 1/2 HP | AG3QGV 33TD79 BRV-824-1/2-1-TEFC24"141 1/4"1/2 hp6219 CFM5716 CFM39/100 bhp980 RPM€1,895.31
AMERICRAFT FAN BRV-824-1/2-3-TEFC Roof Exhauster, Belt Drive, Size 24 Inch, 3 Phase, 1/2 HP | AG3QGW 33TD80 BRV-824-1/2-3-TEFC24"341 1/4"1/2 hp6219 CFM5716 CFM39/100 bhp980 RPM€1,876.23
AMERICRAFT FAN BRV-824-1/2-1-EXP Roof Exhauster, Belt Drive, Size 24 Inch, 1 Phase, 1/2 HP | AG3QGX 33TD81 BRV-824-1/2-1-EXP24"141 1/4"1/2 hp6219 CFM5716 CFM39/100 bhp980 RPM€2,352.14
AMERICRAFT FAN BRV-824-1/2-3-EXP Roof Exhauster, Belt Drive, Size 24 Inch, 3 Phase, 1/2 HP | AG3QGY 33TD82 BRV-824-1/2-3-EXP24"341 1/4"1/2 hp6219 CFM5716 CFM39/100 bhp980 RPM€2,297.28
AMERICRAFT FAN BRV-830-1-1-TEFC Roof Exhauster, Belt Drive, Size 30 Inch, 1 Phase, 1 HP | AG3QGZ 33TD83 BRV-830-1-1-TEFC30"145 1/4"-10668 CFM9959 CFM73/100 bhp975 RPM€2,288.93
AMERICRAFT FAN BRV-830-1-3-TEFC Roof Exhauster, Belt Drive, Size 30 Inch, 3 Phase, 1 HP | AG3QHA 33TD84 BRV-830-1-3-TEFC30"345 1/4"-10668 CFM9959 CFM73/100 bhp975 RPM€2,182.77
AMERICRAFT FAN BRV-830-1-1-EXP Roof Exhauster, Belt Drive, Size 30 Inch, 1 Phase, 1 HP | AG3QHB 33TD85 BRV-830-1-1-EXP30"145 1/4"-10668 CFM9959 CFM73/100 bhp975 RPM€2,609.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING BRV-34-2-CS-1-EXP Roof Exhauster, Explosion Proof, Belt Drive, Size 34 Inch, 1 Phase, 2 HP
€5,789.71 /unit