Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP VS-0 O-Ring | AJ2CWC 48A954

AMERICAN TORCH TIP VS-0 O-Ring

Item: AJ2CWC Model: VS-0Cross Ref: 48A954
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
ApplicationTig Welding
Compatible With BrandLinde

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)35.56
Ship length (cm)27.94
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ApplicationPkg. Qty.Price
AMERICAN TORCH TIP 770072 O-ring Sr-45i | AD6GWW 45G974 770072---1€4.25
AMERICAN TORCH TIP 63-3301 O-ring - Pack Of 10 | AD6PXG 46Z769 63-3301---10€14.83
AMERICAN TORCH TIP 71341682-O O-Ring | AG9TVA 22HJ23 71341682-O---1-
RFQ
AMERICAN TORCH TIP S-20 O-Ring | AG9TWZ 22HJ78 S-20---1-
RFQ
AMERICAN TORCH TIP W290 O-Ring | AG9UGW 22HN14 W290---1€1.77
AMERICAN TORCH TIP 181W89 O-Ring 1-1/8 OD x 1 ID PK2 | AJ2CKN 48A636 181W891"1 1/8"-2€7.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP VS-0 O-Ring
€2.77 /unit