Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARKAL 80228 Paint Marker 11/16 Inch Purple PK12 | AH2AEW 23YT93

MARKAL 80228 Paint Marker 11/16 Inch Purple PK12

Item: AH2AEW Model: 80228Cross Ref: 23YT93
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaint Marker
Actuation TypeNot Applicable
Casing MaterialWood Holder
ColorPurple
Compatible SurfacesCeramic, Concrete, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, Stone, Timber, Tires, Tubes
Dry Time12 hrs. to 24 hrs.
Glow-in-the-darkNo
Grade Scanner CompatibilityNot Applicable
Marker Size GroupStandard
Marking Tip ShapeRound
Marking Tool Color FamilyPurples
Marking Tool Product GroupPaint Crayons
Marking Tool Surface MaterialConcrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Tip ShapeRound
Marking Tool Tip Size GroupLarge
Pigment ColorPurple
Pigment MaterialPaint
Pigment Maximum Surface TemperatureNot Applicable
Pigment PermanencePermanent
Refill Part NumberNot Applicable
Temp. Range-50°F to +150°F
Tip Protection TypeNot Applicable
Tip Size0.688"
Tip StyleRound
Application Temp. Range-50°F to +150°F
Casing & CapWood Holder
Color FamilyPurples
Crayon SizeStandard
Environment Or Surface ConditionsOily Surfaces, Rough Surfaces
Marking Tool Base MaterialPaint
Overall Length4 3/4"
Product TypePaint Crayon
Tip Width17 mm

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)6.1
Ship length (cm)16.8
Ship width (cm)7.77
Country of OriginUS

Product Variants

ProductModelColorTip SizeTemp. RangeTip StyleDry TimePkg. Qty.Price
MARKAL 96960G Paint Marker Oily Surfaces White | AB7RAB 23YT59 96960White1/8"-50°F to +150°F--1€7.13
MARKAL 96961G Paint Marker Oily Surfaces Yellow | AB7RAC 23YT60 96961Yellow1/8"-50°F to +150°F--1€7.13
MARKAL 96962G Paint Marker Oily Surfaces Red | AB7RAD 23YT61 96962Red1/8"-50°F to +150°F--1€7.13
MARKAL 96963G Paint Marker Oily Surfaces Black | AB7RAE 23YT62 96963Black1/8"-50°F to +150°F--1€7.03
MARKAL 96964G Paint Marker Oily Surfaces Orange | AB7RAF 23YT63 96964Orange1/8"-50°F to +150°F--1€7.13
MARKAL 96965G Paint Marker Oily Surfaces Blue | AB7RAG 23YT64 96965Blue1/8"-50°F to +150°F--1€7.13
MARKAL 96966G Paint Marker Oily Surfaces Green | AB7RAH 23YT65 96966Green1/8"-50°F to +150°F--1€7.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKAL 80228 Paint Marker 11/16 Inch Purple PK12
€44.97 /pack