Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP P-FS-54 Cutting Tip Size 54 | AG2EBT 31GY14

AMERICAN TORCH TIP P-FS-54 Cutting Tip Size 54

Item: AG2EBT Model: P-FS-54Cross Ref: 31GY14
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
ApplicationGeneral Purpose
Compatible ManufacturerPurox
Flame TypeMedium to Heavy Preheat
For Use WithPurox(R) Products
Fuel Pressure2 psi to 5 psi
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Oxygen Pressure38 psi to 55 psi
Pressure Rating2 psi to 5 psi , 38 psi to 55 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size54
Soft Solder Tube Cap.No
Steel Thickness1 1/2"
Tip DesignTwo Piece
Type1 Piece
For Fuel TypePropylene
Maximum Cutting Thickness1 1/2"
Tip SeriesP-FS Series

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)8.13
Ship length (cm)1.96
Ship width (cm)1.96
HS code8468901000

Product Variants

ProductModelFuel PressureSteel ThicknessOxygen PressureSizeTypeFlame TypeSilver Solder TubeSoft Solder Tube Cap.Price
AMERICAN TORCH TIP P-FS-31 Cutting Tip Size 31 | AG2EBL 31GY06 P-FS-3110 psi to 20 psi8" to 12"90 psi to 105 psi311 PieceMedium to Heavy PreheatNoNo-
RFQ
AMERICAN TORCH TIP P-FS-35 Cutting Tip Size 35 | AG2EBM 31GY07 P-FS-3510 psi to 20 psi8" to 12"90 psi to 105 psi-1 PieceMedium to Heavy PreheatNoNo-
RFQ
AMERICAN TORCH TIP P-FS-38 Cutting Tip Size 38 | AG2EBN 31GY08 P-FS-3810 psi to 20 psi12"90 psi to 105 psi-1 PieceMedium to Heavy PreheatNoNo-
RFQ
AMERICAN TORCH TIP P-FS-52 Cutting Tip Size 52 | AG2EBR 31GY13 P-FS-522 psi to 5 psi1 1/2"38 psi to 55 psi521 PieceMedium to Heavy PreheatNoNo€31.58
AMERICAN TORCH TIP P-FS-56 Cutting Tip Size 56 | AG2EBU 31GY15 P-FS-562 psi to 5 psi1 1/2"38 psi to 55 psi561 PieceMedium to Heavy PreheatNoNo€31.58
AMERICAN TORCH TIP P-FS-65 Cutting Tip Size 65 | AG2EBW 31GY17 P-FS-652 psi to 5 psi3/8" to 5/8"38 psi to 55 psi651 PieceMedium to Heavy PreheatNoNo-
RFQ
AMERICAN TORCH TIP P-FS-68 Cutting Tip Size 68 | AG2EBX 31GY18 P-FS-682 psi to 5 psi3/8"12 psi to 45 psi681 PieceMedium to Heavy PreheatNoNo-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP P-FS-54 Cutting Tip Size 54
€36.00 /unit