Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 9015-L (9) Coated Glove, L, Latex, Gray, 1 Pair | CR3XGZ

HEXARMOR 9015-L (9) Coated Glove, L, Latex, Gray, 1 Pair

Item: CR3XGZ Model: 9015-L (9)Cross Ref: 54WJ59
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA7
ApplicationsGeneral, Industrial
CoatingRubber
Coating CoveragePalm
Coating MaterialLatex
Coating Outer Shell MaterialRubber
Coating TextureRough
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Cuff ColorBlue
Cuff TypeElastic
Double-dippedNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Industry UseGeneral Use, Industrial
Knit MaterialSuperfabric
Knit Material ColorGray
Latex-freeNo
Length12"
Liner MaterialHPPE Fiberglass Blend
Liner/shell MaterialPolyester
Lining MaterialPolyester
Lint-freeNo
Pairs Per Package1
PerformanceHigh Dexterity
Protection TypeHand Protection
Silicone-freeNo
Size9 , L
Thickness13 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level6
Cuff StyleKnit
En 388 Rating4X43F
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length12"
Glove Liner MaterialHPPE Fiberglass Blend
Glove PerformanceHigh Dexterity
Glove StyleKnit
Size- AlphaL
Size- Numeric9
Sold AsPair
StandardsANSI/ISEA, EN388

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeCoating CoverageCoating TypeCoating TextureLatex-freeAnsi/isea Abrasion LevelColorPkg. Qty.Price
HEXARMOR 2088-XXL (11) Coated Glove, 2XL, 3/4, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XDV 2088-XXL (11)--------1-
RFQ
HEXARMOR 7102-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Nitrile, 1 Pair | CR3XDY 7102-XXL (11)A32XLFullDouble DippedSandyNo--1€52.36
HEXARMOR 2080-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, 1 Pair | CR3XEA 2080-XXL (11)A62XLPalmDippedSandyNo--1€29.16
HEXARMOR 2066-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XEC 2066-XXL (11)A32XLPalmDippedSandyNo--2€28.04
HEXARMOR 1073-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XED 1073-XXL (11)A32XLPalmDippedSandyNo--2€26.79
HEXARMOR 2061-XXL (11) Coated Glove, 2XL, Latex, Core9™, 1 Pair | CR3XEE 2061-XXL (11)A92XLPalmDippedRoughNo--2€27.43
HEXARMOR 9015-XXL (11) Coated Glove, 2XL, Latex, Gray, 1 Pair | CR3XEF 9015-XXL (11)A72XLPalmDippedRoughNo--2€74.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 9015-L (9) Coated Glove, L, Latex, Gray, 1 Pair
€70.05 /unit