Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMERICAN TORCH TIP 54A Gas Diffuser #3 4 Tweco - Pack Of 5 | AD6GCC 45G243

AMERICAN TORCH TIP 54A Gas Diffuser #3 4 Tweco - Pack Of 5

Item: AD6GCC Model: 54ACross Ref: 45G243
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Diffuser
Compatible With BrandTweco
Connection Thread GenderFemale
Connection TypeThreaded
For Use WithTweco
MaterialBrass
Type#3, 4
For Mig Gun Model210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L210-3035, L212-3035, L215-3035, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215
For Mig Gun SeriesClassic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Gas Diffuser Number54A
Overall Length1 1/4"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)4.06
HS code8307103000
Country of OriginUS

Product Variants

ProductModelTypeOverall LengthConnection TypeMaterialPkg. Qty.Price
AMERICAN TORCH TIP 35-50 Gas Diffuser Mini Mig Tweco - Pack Of 5 | AD6GAM 45G202 35-50Mini MIG-Threaded-5€20.59
AMERICAN TORCH TIP 51 Gas Diffuser #1 Tweco - Pack Of 5 | AD6GBY 45G238 51#1-Threaded-5€20.26
AMERICAN TORCH TIP 51-23 Gas Diffuser Tweco 023 #1 - Pack Of 5 | AD6GBZ 45G239 51-23023 #1---10€51.16
AMERICAN TORCH TIP 52 Gas Diffuser #2 Tweco - Pack Of 5 | AD6GCA 45G240 52#22"ThreadedBrass5€33.77
AMERICAN TORCH TIP 52FN Gas Diffuser #2 Tweco - Pack Of 5 | AD6GCB 45G242 52FN#2-ThreadedBrass5€40.06
AMERICAN TORCH TIP 55H Gas Diffuser #5 Tweco - Pack Of 5 | AD6GCD 45G245 55H#5-Threaded-5€35.30
AMERICAN TORCH TIP 55SW Gas Diffuser #5 Tweco - Pack Of 5 | AD6GCE 45G246 55SW#5-Threaded-5€34.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 54A Gas Diffuser #3 4 Tweco - Pack Of 5
€19.05 /unit