Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 46603350520 Adapter Tip size 1.5mm | AG9UDP 22HM13

AMERICAN TORCH TIP 46603350520 Adapter Tip, 1.5mm Size

Item: AG9UDP Model: 46603350520Cross Ref: 22HM13
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter Tip
Size1 1/2"
Compatible With BrandMazak
Outside Diameter0.55"
Overall Length0.7"
ProcessLaser Welding

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelSizePrice
AMERICAN TORCH TIP 46603350521 Adapter Tip size 1.0mm | AG9UDQ 22HM14 466033505211"€8.57
AMERICAN TORCH TIP 46603350522 Adapter Tip size 2.0mm | AG9UDU 22HM19 466033505222"€9.17
AMERICAN TORCH TIP 46603350522-2.5 Adapter Tip size 2.5mm | AG9UDV 22HM20 46603350522-2.52 1/2"€9.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 46603350520 Adapter Tip, 1.5mm Size
€9.24 /unit