Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SEALMASTER SF-206 | BD6HGD

SEALMASTER SF-206 709988 Mounted Cast Iron Four Bolt Flange Ball Bearing

Item: BD6HGD Model: SF-206Cross Ref: 709988
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€268.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size7/16"
Bolt Spacing3 1/4"
Bore Dia.30 mm
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity4381 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height0.53"
Grease Fitting Thread Size1/4"-28
Housing Backside Inner Diameter2.88"
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleFlange Block
Housing TypeFlange, Four Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.594"
Insert5206
Length Through Bore1 1/2"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed5450 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Operating Temperature Range-20°F to +220°F
Outer Ring Land ProfileStandard
Overall Height1.563"
Overall Length4 1/4"
Overall Width4 1/4"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Setscrew Torque85 lbs.-in.
Shaft Locking TypeSet Screw
Size Code2-13
Static Load Rating2567 lbs.
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0905 cPS
Vibration Frequency Outer Ring Defect0.0595 cPS
Vibration Frequency Roller Spin0.0385 cPS

Shipping Info:

Ship weight (kg) 1.4535
Ship height (cm)4.29
Ship length (cm)11.43
Ship width (cm)11.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SF-206 709988 Mounted Cast Iron Four Bolt Flange Ball Bearing
€268.72 /unit