AMERICAN TORCH TIP 4.450.294 Cutting Tip Size 294 | AG2CZV 31GM45

AMERICAN TORCH TIP 4.450.294 Cutting Tip Size 294

Item: AG2CZV Model: 4.450.294Cross Ref: 31GM45
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Gas ServiceAcetylene
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size294
Soft Solder Tube Cap.No
Type2 Piece

Shipping Info:

Ship weight (kg) 0.02
Ship height (cm)8.13
Ship length (cm)1.96
Ship width (cm)1.96
HS code8468901000

Product Variants

ProductModelSizeTypeGas ServiceSilver Solder TubeSoft Solder Tube Cap.Propane Gas Soft SolderPropane Gas Silver SolderMapp Gas Silver SolderPrice
AMERICAN TORCH TIP 4.450.293 Cutting Tip Size 293 | AG2CZU 31GM44 4.450.2932932 PieceAcetyleneNoNoNoNoNo-
RFQ
AMERICAN TORCH TIP 4.450.295 Cutting Tip Size 295 | AG2CZW 31GM46 4.450.2952952 PieceAcetyleneNoNoNoNoNo€19.20
AMERICAN TORCH TIP 4.450.296 Cutting Tip Size 296 | AG2CZX 31GM47 4.450.2962962 PieceAcetyleneNoNoNoNoNo-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 4.450.294 Cutting Tip Size 294