AMERICAN TORCH TIP 4.450.075 Cutting Tip Size 075 | AG2CZK 31GM31

AMERICAN TORCH TIP 4.450.075 Cutting Tip Size 075

Item: AG2CZK Model: 4.450.075Cross Ref: 31GM31
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Fuel Pressure105 psi
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size75
Soft Solder Tube Cap.No
Type2 Piece

Shipping Info:

Ship weight (kg) 0.11
Ship height (cm)8.13
Ship length (cm)1.96
Ship width (cm)1.96
HS code8468901000

Product Variants

ProductModelSizeFuel PressureTypeSilver Solder TubeSoft Solder Tube Cap.Propane Gas Soft SolderPropane Gas Silver SolderMapp Gas Silver SolderPrice
AMERICAN TORCH TIP 4.450.071 Cutting Tip Size 071 | AG2CZF 31GM27 4.450.0717158 psi to 72 psi2 PieceNoNoNoNoNo-
RFQ
AMERICAN TORCH TIP 4.450.072 Cutting Tip Size 072 | AG2CZG 31GM28 4.450.0727272.5 psi2 PieceNoNoNoNoNo-
RFQ
AMERICAN TORCH TIP 4.450.073 Cutting Tip Size 073 | AG2CZH 31GM29 4.450.0737387 psi2 PieceNoNoNoNoNo-
RFQ
AMERICAN TORCH TIP 4.450.074 Cutting Tip Size 074 | AG2CZJ 31GM30 4.450.0747494 psi2 PieceNoNoNoNoNo-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 4.450.075 Cutting Tip Size 075