Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 220356ATTC Shield 200a Hpr260 Hypertherm Hpr | AD4KXD 41T093

AMERICAN TORCH TIP 220356ATTC Shield 200a Hpr260 Hypertherm Hpr

Item: AD4KXD Model: 220356ATTCCross Ref: 41T093
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShield 200A
ApplicationPlasma Cutting
Cutting ConfigurationStandoff Cutting
Fits BrandHypertherm
Welding ProcessesPlasma Cutting
Compatible With BrandHypertherm
For Plasma Torch ModelHPR130, HPR260
For Plasma Torch SeriesHPR Series
ProcessPlasma Cutting

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.35
Ship length (cm)6.35
Ship width (cm)0.64
HS code8515902000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 220356ATTC Shield 200a Hpr260 Hypertherm Hpr
€50.65 /unit