Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 20HP Tig Torch 250 Amp | AJ2CYH 48C034

AMERICAN TORCH TIP 20HP Tig Torch 250 Amp

Item: AJ2CYH Model: 20HPCross Ref: 48C034
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater-Cooled TIG Torch
ApplicationWater-Cooled
For Minimum Electrode Diameter0.02"
Gas Valve IncludedNo
IncludesHard Plastic Torch
Neck TypeRigid
Output Range250
Cooling MethodWater Cooled
For Maximum Electrode Diameter1/8"
Gas ValveNo
Head Angle60°
Maximum Amperage250A
ProcessTIG Welding (GTAW)
Tig Torch Model20HP
Tig Torch Series20 Series

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.3
Ship length (cm)16.51
Ship width (cm)3.3
Country of OriginCN

Product Variants

ProductModelOutput RangeNeck TypeFor Minimum Electrode DiameterApplicationPrice
AMERICAN TORCH TIP 20HP-12-R Tig Torch Kit 250 Amp | AJ2CYJ 48C036 20HP-12-R250Rigid0.02"Water-Cooled€268.77
AMERICAN TORCH TIP 20HP-25 Tig Torch Kit 250 Amp | AJ2CYK 48C037 20HP-25250Rigid0.02"Water-Cooled€218.02
AMERICAN TORCH TIP 20HP-25-R Tig Torch Kit 250 Amp | AJ2CYL 48C038 20HP-25-R250Rigid0.02"Water-Cooled€337.95
AMERICAN TORCH TIP 22A Tig Torch 250 Amp | AJ2CYP 48C045 22A250Rigid0.02"Water-Cooled€264.97
AMERICAN TORCH TIP 22A-12 Tig Torch Kit 250 Amp | AJ2CYQ 48C046 22A-12250Rigid0.02"Water-Cooled€392.79
AMERICAN TORCH TIP 22A-25 Tig Torch Kit 250 Amp | AJ2CYR 48C047 22A-25250Rigid0.02"Water-Cooled€558.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 20HP Tig Torch 250 Amp
€134.34 /unit