Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 61F.625X8-6 Aluminum Plate, T6511, 6 Inch Overall Length, +/-0.009 In | CQ6RTN

GRAINGER 61F.625X8-6 Aluminum Plate, 6 Inch Overall Length, +/-0.009 Inch Tolerence

Item: CQ6RTN Model: 61F.625X8-6Cross Ref: 782PJ2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAluminum Plate
Brinell Hardness95
FabricationExtruded
Includes Material CertificateYes
Length6"
MaterialAluminum
Mechanical FinishMill
Rockwell HardnessRockwell B95
ShapePlate
TemperT6511
Tensile Strength42000 psi
Thickness5/8"
Thickness Tolerance-0.009" to +0.009"
Width8"
Width Tolerance-0.054" to +0.054"
Yield Strength37000 psi
Heat TreatableYes
Heat TreatmentPre Hardened
Length Tolerance+0.125"
Material GradeGrade 6061
Overall Length6"
Overall Width8"
Shape TypePlate
StandardsAMS QQ-A-200/3, ASTM B221

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBrinell HardnessThicknessYield StrengthTensile StrengthRockwell HardnessMechanical FinishIncludes Material CertificateLength TolerancePrice
GRAINGER 13483_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.039 In | CQ6QFN 13483_12_121401"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€269.59
GRAINGER 13481_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.039 In | CQ6QFP 13481_12_121401 1/2"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€404.38
GRAINGER 17622_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFQ 17622_12_121402 1/4"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€512.56
GRAINGER 23755_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFR 23755_12_121401 3/4"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€479.89
GRAINGER 13968_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFT 13968_12_121402"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€506.26
GRAINGER 21203_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.075 In | CQ6QFU 21203_12_121402 3/4"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€689.22
GRAINGER 13912_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.075 In | CQ6QFV 13912_12_121402 1/2"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€626.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 61F.625X8-6 Aluminum Plate, 6 Inch Overall Length, +/-0.009 Inch Tolerence
€39.20 /unit