Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 16AS-116 Contact Tip Tweco 1/16 Inch - Pack Of 10 | AD6FXY 45G115

AMERICAN TORCH TIP 16AS-116 Contact Tip Tweco 1/16 Inch - Pack Of 10

Item: AD6FXY Model: 16AS-116Cross Ref: 45G115
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Tip
Compatible With BrandTweco
Compatible With SeriesSpray Master 350, Spray Master 450
Connection TypeThreaded
Duty RatingStandard Duty
For Use WithTweco(R)
For Wire TypeAluminum
Inside Dia.0.082"
Tip ShapeStandard
Wire Size1/16"
Contact Tip Number16AS-116
Contact Tip SeriesSeries 16AS
For Mig Gun ModelMS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS
For Mig Gun SeriesSpray Master 350, Spray Master 450
Inside Diameter0.082"
Maximum Wire Diameter1/16"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)0.16
HS code8307103000
Country of OriginUS

Product Variants

ProductModelFor Wire TypeWire SizeDuty RatingTip ShapeInside Dia.Connection TypeHose Dia.Wire TypePkg. Qty.Price
AMERICAN TORCH TIP 14A-116 Contact Tip Tweco 1/16 Inch - Pack Of 10 | AD6FVZ 45G059 14A-116Aluminum1/16"Standard DutyStandard0.073"Threaded--10€10.88
AMERICAN TORCH TIP 14A-364 Contact Tip Tweco 3/64 Inch - Pack Of 10 | AD6FWA 45G060 14A-364Aluminum3/64"Standard DutyStandard0.059"Threaded--10€10.71
AMERICAN TORCH TIP 14HT-52 Contact Tip Tweco H.d. Tprd. .052 - Pack Of 10 | AD6FWN 45G077 14HT-52Flux-Cored, Solid-Heavy DutyTapered0.064"Threaded0.52"-10€16.50
AMERICAN TORCH TIP 14T-40 Contact Tip Tweco Tapered .040 - Pack Of 10 | AD6FWV 45G084 14T-40Flux-Cored, Solid0.40"Standard DutyTapered0.048"Threaded-Tapered10€17.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 16AS-116 Contact Tip Tweco 1/16 Inch - Pack Of 10
€24.87 /unit