VIBCO 2P-150-1 Electric Vibrator 1.80a 115vac 1-phase | AE9NXK 6L739

VIBCO 2P-150-1 6L739 Electric Vibrator 1.80a 115vac 1-phase

Item: AE9NXK Model: 2P-150-1Cross Ref: 6L739
In Stock

Get it by Friday, Jun 13

€1,163.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Vibrator
Amps1.8A
Bearing TypePrelubricated
Bin Weight Capacity3000 lbs.
Dba @ 3 Ft.63 dBA
DutyContinuous, Intermittent
EnclosureTotally Enclosed Non Ventilated
Force Rating130 lbs. to 250 lbs. , Mechanically Adjustable
Max. Temp.200°F
Mounting PlateSold Separately
Mounting PositionUniversal
Overall Height6 1/4"
Overall Length10 3/4"
Overall Width4 7/8"
Phase1
Power SourceElectric
Sound Level63 @ 3 ft.
Speed3600 VPM
Vibrator TypeHeavy Duty

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)15.88
Ship length (cm)27.31
Ship width (cm)12.38
HS code8479899895
Country of OriginUS

Product Variants

ProductModelSound LevelOverall LengthOverall WidthOverall HeightBin Weight CapacityDba @ 3 Ft.Mounting PlateBearing TypePrice
VIBCO 2P-100-1 Electric Vibrator 0.90a 115vac 1-phase | AD8AYK 4HR27 2P-100-163 @ 3 ft.8.187"4 1/8"5"1500 lbs.63 dBASold SeparatelyPrelubricated€1,075.85
VIBCO 2P-100-3-460V Electric Vibrator 0.25a 460vac 3-phase | AD8AYL 4HR29 2P-100-3-460V63 @ 3 ft.8.187"4 1/8"5"1500 lbs.63 dBASold SeparatelyPrelubricated€843.62
VIBCO 2P-200-3-575V Electric Vibrator 0.6/0.3a 575v 3-phase | AD8AYM 4HR31 2P-200-3-575V62 @ 3 ft.11 1/2"5 3/4"6 3/4"1500 lbs.62 dBASold SeparatelyPrelubricated€1,206.05
VIBCO 2P-1700 Electric Vibrator 3.0/1.5a 460v 3-phase | AD8AYN 4HR32 2P-170072 @ 3 ft.16 1/2"7 1/2"8 1/2"25000 lbs.72 dBASold SeparatelyPrelubricated€2,925.32
VIBCO 2P-1700-3-575V Electric Vibrator 1.20a 575vac 3-phase | AD8AYP 4HR33 2P-1700-3-575V72 @ 3 ft.16 1/2"7 1/2"8 1/2"25000 lbs.72 dBASold SeparatelyPrelubricated€3,013.05
VIBCO 2P-2500 Electric Vibrator 5.0/2.5a 460v 3-phase | AD8AYQ 4HR35 2P-250073 @ 3 ft.17 1/2"7 1/2"8 1/2"35000 lbs.73 dBASold SeparatelyPrelubricated€2,942.82
VIBCO 2P-2500-3-575V Electric Vibrator 3.00a 575vac 3-phase | AD8AYR 4HR36 2P-2500-3-575V73 @ 3 ft.17 1/2"7 1/2"8 1/2"35000 lbs.73 dBASold SeparatelyPrelubricated€2,893.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIBCO 2P-150-1 6L739 Electric Vibrator 1.80a 115vac 1-phase
€1,163.70 /unit