Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 144-10 Cutting Tip Size 10 | AG2CNJ 31GJ33

AMERICAN TORCH TIP 144-10 Cutting Tip Size 10

Item: AG2CNJ Model: 144-10Cross Ref: 31GJ33
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
ApplicationHand Cutting, Machine Cutting
Compatible Fuel TypeAcetylene
Compatible ManufacturerAirco
Flame TypeMedium Preheat
For Torch TypeHandheld, Machine
For Use WithAirco(R) Products
Fuel Pressure10 psi
Gas ServiceAcetylene
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Max. Cutting Thickness14"
Oxygen Pressure85 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size10
Soft Solder Tube Cap.No
Steel Thickness14"
Tip DesignOne Piece
Type1 Piece
For Fuel TypeAcetylene
Maximum Cutting Thickness14"
Tip SeriesSeries 144
Tip Size10

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)9.78
Ship length (cm)2.16
Ship width (cm)2.16
HS code8468901000

Product Variants

ProductModelFuel PressureSteel ThicknessOxygen PressureSizeOxygen FlowAcetylene FlowTypeFlame TypePrice
AMERICAN TORCH TIP 144-0 Cutting Tip Size 0 | AG2CNF 31GJ30 144-02 psi1/4"30 psi-57 CFH14 CFH1 PieceMedium Preheat€23.36
AMERICAN TORCH TIP 144-00 Cutting Tip Size 00 | AG2CNG 31GJ31 144-001.5 psi1/8"30 psi-33 CFH11 CFH1 PieceMedium Preheat€23.36
AMERICAN TORCH TIP 144-1 Cutting Tip Size 1 | AG2CNH 31GJ32 144-13 psi3/8"30 psi1"84 CFH20 CFH1 PieceMedium Preheat€22.37
AMERICAN TORCH TIP 144-2 Cutting Tip Size 2 | AG2CNL 31GJ38 144-23 psi3/4"40 psi2"134 CFH22 CFH1 PieceMedium Preheat€22.19
AMERICAN TORCH TIP 144-3 Cutting Tip Size 3 | AG2CNM 31GJ39 144-33 psi1 1/2"45 psi3"190 CFH23 CFH1 PieceMedium Preheat€22.45
AMERICAN TORCH TIP 144-4 Cutting Tip Size 4 | AG2CNN 31GJ40 144-43 psi2 1/2"50 psi-263 CFH25 CFH1 PieceMedium Preheat€22.06
AMERICAN TORCH TIP 144-5 Cutting Tip Size 5 | AG2CNP 31GJ41 144-54 psi3"45 psi5"313 CFH31 CFH1 PieceMedium Preheat€23.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 144-10 Cutting Tip Size 10