AMERICAN TORCH TIP 102D7-5 Cutting Tip Size 5 | AG2DLM 31GR81

AMERICAN TORCH TIP 102D7-5 Cutting Tip Size 5

Item: AG2DLM Model: 102D7-5Cross Ref: 31GR81
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Compatible Fuel TypeAcetylene
Compatible ManufacturerKoike
Flame TypeMedium Preheat
For Use WithKoike(R) Products
Fuel Pressure3.6 psi
Gas ServiceAcetylene
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Max. Cutting Thickness3"
Oxygen Pressure100 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size5"
Soft Solder Tube Cap.No
Steel Thickness3"
Tip DesignTwo Piece
Type1 Piece

Shipping Info:

Ship weight (kg) 0.12
Ship height (cm)9.78
Ship length (cm)2.16
Ship width (cm)2.16
HS code8468901000

Product Variants

ProductModelFuel PressureSteel ThicknessSizeTypeFlame TypeOxygen PressureGas ServiceSilver Solder TubePrice
AMERICAN TORCH TIP 102D7-0 Cutting Tip Size 0 | AG2DLF 31GR75 102D7-02.8 psi1/4"-1 PieceMedium Preheat100 psiAcetyleneNo€39.12
AMERICAN TORCH TIP 102D7-00 Cutting Tip Size 00 | AG2DLG 31GR76 102D7-002.8 psi1/8"-1 PieceMedium Preheat100 psiAcetyleneNo-
RFQ
AMERICAN TORCH TIP 102D7-1 Cutting Tip Size 1 | AG2DLH 31GR77 102D7-12.8 psi1/2"1"1 PieceMedium Preheat100 psiAcetyleneNo-
RFQ
AMERICAN TORCH TIP 102D7-2 Cutting Tip Size 2 | AG2DLJ 31GR78 102D7-22.8 psi3/4"2"1 PieceMedium Preheat100 psiAcetyleneNo-
RFQ
AMERICAN TORCH TIP 102D7-3 Cutting Tip Size 3 | AG2DLK 31GR79 102D7-32.8 psi1 1/2"3"1 PieceMedium Preheat100 psiAcetyleneNo€39.12
AMERICAN TORCH TIP 102D7-4 Cutting Tip Size 4 | AG2DLL 31GR80 102D7-42.8 psi2"-1 PieceMedium Preheat100 psiAcetyleneNo-
RFQ
AMERICAN TORCH TIP 102D7-6 Cutting Tip Size 6 | AG2DLN 31GR82 102D7-64.3 psi5"61 PieceMedium Preheat100 psiAcetyleneNo-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 102D7-5 Cutting Tip Size 5