Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 1-101L-4 Cutting Tip Size 4 | AG2EFM 31HA13

AMERICAN TORCH TIP 1-101L-4 Cutting Tip Size 4

Item: AG2EFM Model: 1-101L-4Cross Ref: 31HA13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€279.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Acetylene Pressure5 psi to 12 psi
ApplicationGeneral Purpose
Compatible Fuel TypeAcetylene
Compatible ManufacturerVictor
Flame TypeMedium Preheat
For Torch TypeHandheld, Machine
For Use WithVictor(R) Products
Fuel Pressure5 psi to 10 psi
Gas ServiceAcetylene
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Max. Cutting Thickness3"
Oxygen Pressure45 psi to 55 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Soft Solder Tube Cap.No
Steel Thickness3"
Tip DesignOne Piece
Type1 Piece
Compatible Cutting AttachmentCA 411-1, CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+
Compatible Cutting Torch SeriesHC 1200C, MT 5, MT 200, MT 300, MT 1065, ST 300FC, ST 400C, ST 900FC, ST 1000FC, ST 2600FC
For Fuel TypeAcetylene
Maximum Cutting Thickness3"
Tip Series1-101-L Series
Tip Size4

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)9.78
Ship length (cm)2.16
Ship width (cm)2.16
HS code8468901000

Product Variants

ProductModelFuel PressureSteel ThicknessOxygen PressureSizeAcetylene PressureTypeFlame TypeGas ServicePrice
AMERICAN TORCH TIP 1-101L-0 Cutting Tip Size 0 | AG2EFF 31HA07 1-101L-03 psi to 5 psi1/2"25 psi to 30 psi-3 psi to 5 psi1 PieceMedium PreheatAcetylene€263.19
AMERICAN TORCH TIP 1-101L-3 Cutting Tip Size 3 | AG2EFL 31HA12 1-101L-34 psi to 10 psi2 1/2"45 psi to 50 psi3"4 psi to 10 psi1 PieceMedium PreheatAcetylene€263.19
AMERICAN TORCH TIP 1-101L-6 Cutting Tip Size 6 | AG2EFP 31HA15 1-101L-65 psi to 13 psi8"45 psi to 55 psi610 psi to 15 psi1 PieceMedium PreheatAcetylene€263.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 1-101L-4 Cutting Tip Size 4
€279.88 /unit