Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD TU075507.002 Showerhead Kit, Colony Pro, 1.75 Gpm Fixed Showerhead Flow Rate | CN8HMX

AMERICAN STANDARD TU075507.002 Showerhead Kit, Colony Pro, 1.75 Gpm Fixed Showerhead Flow Rate

Item: CN8HMX Model: TU075507.002Cross Ref: 55DL95
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Ada CompliantYes
Connection Size1/2"
Connection TypeFNPT
Face ShapeCircle
FeaturesOne-Piece Cartridge: Simplifies Installation And Maintenance. Double Ceramic Pressure Balance Cartridge: Combination Of Ceramic Disc Mixing Valve And A Ceramic Balancing Spool In A One-Piece Cartridge. Ceramic Disc Mixing Valve: Assures A Lifetime Of Drip-Free Performance And Smooth Handle Operation. Ceramic Balancing Spool: Maintains A Constant Output Temperature In Response To Changes In Relative Hot And Cold Supply Pressure. Ceramic Material Is Unaffected By Mineral Deposits And Harsh Water Conditions. Integrated Check Valves: Engineered To Eliminate Cross Flow. Adjustable Hot Limit Safety Stop: Limits The Amount Of Hot Water Allowed To Mix With Cold. Reduces The Risk Of Accidental Scalding. Comfort Zone: Offers A Wider Shower Range To Fine Tune The Desired Temperature Within The Useful Temperature Zone Back-To-Back Capability: Hot And Cold Can Be Reversed Quickly And Easily. Water Saving: Saves 30% Water Usage
Fixed Showerhead Flow Rate1.75 GPM
Fixed Showerhead Thickness4.062"
Fixed Showerhead Width3 3/4"
Handle IncludedYes
IncludesShowerhead, Valve Trim With Cartridge
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes Trim PlateYes
Includes ValveNo
Ligature ResistantNo
Mfr. SeriesColony Pro Series
Shower Head MaterialMetal, Plastic
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Showerhead TypeWall Mounted
Trim FinishPolished Chrome
Ada ComplianceYes
Cec CompliantCEC Compliant
Includes HandleYes
StandardsANSI A117.1, ASME A112.18.1, ASME A112.18.1016, ASSE 1016, CEC, CSA B125.1, CSA B125.16

Shipping Info:

Ship weight (kg) 0.963
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelTrim FinishIncludes Fixed ShowerheadIncludes Handheld ShowerheadShowerhead TypeFace ShapeFixed Showerhead Flow RateFixed Showerhead WidthFixed Showerhead ThicknessPrice
AMERICAN STANDARD TU075507.295 Showerhead Kit, Colony Pro, 1.75 Gpm Fixed Showerhead Flow Rate | CN8HMW TU075507.295Brushed NickelYesNoWall MountedCircle1.75 GPM3 3/4"4.062"€102.11
AMERICAN STANDARD TU662221.002 Showerhead Kit, Commercial, Single Function, 1/2 Inch Npt Shower Connection | CN8HMY TU662221.002Polished ChromeNoYesHandheldOval---€253.34
AMERICAN STANDARD TU385507.002 Showerhead Kit, Reliant 3, 1.75 Gpm Fixed Showerhead Flow Rate | CN8HMZ TU385507.002---------
RFQ
AMERICAN STANDARD TU385501.002 Showerhead Kit, Reliant 3, 2.5 Gpm Fixed Showerhead Flow Rate | CN8HNA TU385501.002Polished ChromeYesNoWall MountedCircle2.5 GPM4 1/2"4 1/4"€112.42
AMERICAN STANDARD TU662223.002 Showerhead Kit, Commercial, 2.5 Gpm Fixed Showerhead Flow Rate | CN8HND TU662223.002Polished ChromeYesYesHandheld, Wall MountedCircle2.5 GPM1 7/8"3 3/4"€472.15
AMERICAN STANDARD TU662213.002 Commercial Shower System Kit, American Std, Commercial, 1.5 GPM Fixed Showerhead Flow Rate | CN8HRU TU662213.002Polished ChromeYesYesHandheld, Wall MountedCircle1.5 GPM1 7/8"3 3/4"€472.15
AMERICAN STANDARD TU662211.002 Commercial Shower System Kit, American Std, Commercial, Single Function | CN8HRV TU662211.002Polished ChromeNoYesHandheldCircle---€253.34

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD TU075507.002 Showerhead Kit, Colony Pro, 1.75 Gpm Fixed Showerhead Flow Rate
€86.89 /unit