Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD 775P400.002 Trim and Cover Plate | CN8HGX

AMERICAN STANDARD 775P400.002 Trim and Cover Plate

Item: CN8HGX Model: 775P400.002Cross Ref: 52WU68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover Plate
FinishChrome
Fits BrandAmerican Standard
For Use With Mfr. Model Number7025103.002, 7025103.295, 7025105.002, 7025105.295, 7025115.002, 7025115.295, 7025203.002, 7025203.295, 7025205.002, 7025205.295, 7025215.002, 7025215.295, 7025303.002, 7025303.295, 702B103.002, 702B103.295, 702B105.002, 702B105.295, 702B115.002, 702B115.295, 702B203.002, 702B203.295, 702B205.002, 702B205.295, 702B215.002, 702B215.295, 702B303.002, 702B303.295, 702B305.002, 702B305.295, 702B315.002, 702B315.295, 7755103.002, 7755103.295, 7755105.002, 7755105.295, 7755115.002, 7755115.295, 7755203.002, 7755203.295, 7755205.002, 7755205.295, 7755215.002, 7755215.295, 7755303.002, 7755303.295, 7755305.002, 7755305.295, 7755315.002, 7755315.295, 775B103.002, 775B103.295, 775B105.002, 775B105.295, 775B115.002, 775B115.295, 775B203.002, 775B203.295, 775B205.002, 775B205.295, 775B215.002, 775B215.295, 775B303.002, 775B303.295, 775B305.002, 775B305.295, 775B315.002, 775B315.295
Length6 1/2"
MaterialMetal
Overall Width2 1/2"
Material Of ConstructionMetal
Overall Length6 1/2"
Product TypeTrim and Cover Plate

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMaterialOverall WidthFinishHeightPrice
AMERICAN STANDARD 206P800.002 Trim and Cover Plate | CN8HGU 206P800.002Brass2 1/4"Chrome-€80.81
AMERICAN STANDARD 206P400.002 Trim and Cover Plate | CN8HGV 206P400.002Brass2 1/8"Chrome-€67.08
AMERICAN STANDARD 7184101P.002 Trim and Cover Plate | CN8HGW 7184101P.002Metal2 1/8"Chrome3/8"€37.32
AMERICAN STANDARD 775P800.002 Trim and Cover Plate | CN8HGY 775P800.002Metal2 1/2"Chrome-€62.27

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD 775P400.002 Trim and Cover Plate
€44.36 /unit