AMERICAN STANDARD 7695000.020 Service Sink, Enameled Cast Iron, Black/White | CN8HTE

AMERICAN STANDARD 7695000.020 Service Sink, Enameled Cast Iron, Black/White

Item: CN8HTE Model: 7695000.020Cross Ref: 41H869
In Stock

Get it by Tuesday, Jun 17

€955.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink
Ada CompliantNo
Bowl Depth10 1/2"
Bowl Length16 3/8"
Bowl ShapeD Shape
Bowl Width19 7/8"
ColorBlack, White
Faucet Hole Dia.1 3/8"
Faucet Mounting LocationWall
Includes Back SplashYes
Includes FaucetNo
Includes Side SplashNo
Ligature ResistantNo
Mfr. SeriesAkron(TM) Series
No. Of Bowls1
Number Of Faucet Holes0
Sink MaterialEnameled Cast Iron
Sink Mounting TypeWall
Ada ComplianceNo
Back Splash Height9"
Compatible Mfr. Model Number7798020, 7798030, 8340235, 8340243, 8341076
Drain Opening3 1/2"
FinishHigh Gloss
IncludesWall Hanger and Rim Guard
Includes Basket StrainerNo
Includes Drain PipeNo
Includes Installation HardwareYes
Indoor/outdoor UsageIndoor
Manufacturers Warranty LengthLifetime
Mounting Location - FaucetWall
Mounting Type - SinksWall
Overall Height20 1/4"
Overall Length20 1/2"
Overall Width24"
SeriesAkron(TM)
Sink TypeUtility
StandardsASME A112.19.1

Shipping Info:

Ship weight (kg) 49.05
Ship height (cm)51.44
Ship length (cm)52.07
Ship width (cm)60.96
Country of OriginCN

Product Variants

ProductModelNumber Of Faucet HolesBowl LengthBowl WidthSink MaterialColorBowl DepthNo. Of BowlsIncludes FaucetPrice
AMERICAN STANDARD 7692008.020 Service Sink, 8 Inch Size, Enameled Cast Iron, Black/White | CN8HTB 7692008.020214 1/8"18 1/2"Enameled Cast IronBlack, White10 1/2"1No€860.61
AMERICAN STANDARD 7695008.020 Service Sink, 8 Inch Size, Enameled Cast Iron, Black/White | CN8HTC 7695008.020216 3/8"19 7/8"Enameled Cast IronBlack, White10 1/2"1No€907.72
AMERICAN STANDARD 7692000.020 Service Sink, Enameled Cast Iron, Black/White | CN8HTD 7692000.020-14 1/8"18 1/2"Enameled Cast IronBlack, White10 1/2"1No€866.72
AMERICAN STANDARD 9504999.020 Service Sink, Clinic, Floor Mount, White | CN8HTV 9504999.020--------€1,278.93
AMERICAN STANDARD M962952-0020A Vacuum Breaker Valve F/Service Sink | CN8HVN M962952-0020A--------€25.48
AMERICAN STANDARD 9512999.020 Service Sink, Clinic, Wall Mount, White | CN8HWM 9512999.020--------€1,173.11

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD 7695000.020 Service Sink, Enameled Cast Iron, Black/White
€955.34 /unit