Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD 6055205.002 Mid Arc Bathroom Sink Faucet, Motion Sensor Activation, 0.5 Gpm Flow Rate, Chrome | CH6KLJ 4THG6

AMERICAN STANDARD 6055205.002 Mid Arc Bathroom Sink Faucet, Motion Sensor Activation, 0.5 Gpm Flow Rate, Chrome

Item: CH6KLJ Model: 6055205.002Cross Ref: 4THG6
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
Amps2A
Body MaterialCast Brass
Connection Size0.188"
Connection TypePush In Compression
FinishChrome Plated
Flow Rate0.5 GPM
Height3 3/4"
Hole Spacing4"
Mounting TypeDeck
Number Of Holes3
Outlet TypeLaminar
Power SourceLi Ion Battery
Reach5 3/8"
Sensor Range2" to 10"
Spout Length3.188"
TypeBathroom Sink Faucet
Voltage6V DC
Ada ComplianceYes
Cec CompliantCEC Compliant
Faucet ActivationMotion Sensor
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetLaminar
Ligature ResistantNo
Max. Mounting Hole Center Distance4"
Mounting Type - FaucetDeck
Spout Reach5 3/8"
StandardsAB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Temperature ControlNo
Valve Type - FaucetsSolenoid Valve
Water Inlet Connection Size3/16"
Water Inlet Connection TypePush in Compression

Shipping Info:

Ship weight (kg) 3.285
Country of OriginMexico

Product Variants

ProductModelFlow RateSpout LengthNumber Of HolesConnection TypeConnection SizeHeightOutlet TypeReachPrice
AMERICAN STANDARD 7500170.002 Gooseneck Bathroom/Kitchen Sink Faucet, Manual Activation, 1.5 Gpm Flow Rate | CH6MQK 4THR1 7500170.0021.5 GPM5"2Male NPSM1/2"6 3/4"Aerated5"€176.15

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD 6055205.002 Mid Arc Bathroom Sink Faucet, Motion Sensor Activation, 0.5 Gpm Flow Rate, Chrome