Item | Centrifugal Pump |
Best Efficiency Flow | 57 GPM |
Best Efficiency Head | 112 ft. |
Compatible Discharge Pipe Size | 6 11/16" |
Compatible Intake Pipe Size | 1 1/4" |
Connection Type | NPT |
Duty | Continuous |
Duty Cycle | Continuous |
Electrical Connection Type | Hardwired |
Flow Rate @ 1 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 10 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 100 Ft Of Head (maximum) | 63 GPM |
Flow Rate @ 120 Ft Of Head (maximum) | 52 GPM |
Flow Rate @ 140 Ft Of Head (maximum) | 38 GPM |
Flow Rate @ 15 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 160 Ft Of Head (maximum) | 20 GPM |
Flow Rate @ 180 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 20 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 200 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 220 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 240 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 260 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 280 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 30 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 40 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 5 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 50 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 60 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 70 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 80 Ft Of Head (maximum) | 60 GPM |
Flow Rate @ 90 Ft Of Head (maximum) | Not Applicable |
For Use With Potable Systems | Yes |
Frequency | 60 Hz |
Height | 10.1" |
Housing Material | Stainless Steel |
Hp | 3 hp |
Hp - Pumps | 5 hp |
Impeller Design | Closed |
Impeller Material | Stainless Steel |
Impeller Type | Enclosed |
Inlet Pressure | 10 psi |
Installation Position | Horizontal |
Length | 15" |
Max. Case Pressure | 125 psi |
Max. Feet Of Head | 177 ft. |
Max. Flow Rate | 64 GPM |
Max. Flow Rate @ 100 Ft. | 63 GPM |
Max. Flow Rate @ 120 Ft. | 52 GPM |
Max. Flow Rate @ 140 Ft. | 38 GPM |
Max. Flow Rate @ 160 Ft. | 20 GPM |
Max. Flow Rate @ 80 Ft. | 60 GPM |
Max. Head | 177 ft. |
Max. Solid Dia. | 2/25" |
Max. Suction Lift | 24 ft. |
Motor Enclosure - Pumps | Open Dripproof |
Motor Enclosure Design | Open Dripproof |
Motor Frame Designation | 56J |
Mounting Orientation | Horizontal |
Npshr | 10 psi |
Outlet Type | NPT |
Overall Height | 10.1" |
Overall Length | 15" |
Overall Width | 9 1/5" |
Overload Protection | No |
Overload Thermal Protection | No , None |
Phase | 3 |
Priming | Manual |
Pump Housing Material | Stainless Steel |
Rpm | 3500 RPM |
Seal Material | Carbon, Silicon Carbide, Viton |
Self Priming | Manual |
Series | 7SP Series |
Solid Diameter (maximum) | 2/25" |
Specific Gravity | 15 |
Specific Gravity (maximum) | 15 |
Thermal Protection | No |
Voltage | 208-230/460V AC |
Wetted Material | Stainless Steel |
Wetted Materials | Stainless Steel |
Width | 9 1/5" |
Maximum Flow Rate @ 80 Feet Of Head | 60 GPM |
Motor Enclosure | Open Dripproof |
Standards | CSA CERTIFIED, UL LISTED |
Thermal Overload Protection | No |