Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN LOUVER AG-22X22-RTW-2PK Return Air Grilles, Egg Crate Grille, White, Powder Coated, Aluminum, 23 3/4 Inch Height | CN8HCQ

AMERICAN LOUVER AG-22X22-RTW-2PK Return Air Grilles, Egg Crate Grille, White, Powder Coated, Aluminum, 23 3/4 Inch Height

Item: CN8HCQ Model: AG-22X22-RTW-2PKCross Ref: 52CF13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€194.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReturn
Air Flow DirectionFour Way
Bar Spacing1/2"
Blade Angle90°
ColorWhite
Depth1"
Face DesignEgg Crate
FinishPowder Coat
MaterialAluminum
Max. Opening Width22"
Maximum Opening Height22"
Mounting StyleLay In
Overall Height23 3/4"
Overall Width23 3/4"
Airflow DirectionsFour-Way
Fire RatingNot Fire Rated
Grille ColorWhite
Grille MaterialAluminum
Maximum Opening Width22"
Overall Depth1"
Product TypeEggcrate Grille

Shipping Info:

Ship weight (kg) 5.265
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaximum Opening HeightOverall HeightOverall WidthDepthBlade AngleMax. Opening WidthAir Flow DirectionFinishPkg. Qty.Price
AMERICAN LOUVER STR-ERFG-BK Return Air Grilles, Egg Crate Grille, Black, Smooth, Plastic, 23 3/4 Inch Height | CN8HCF STR-ERFG-BK22"23 3/4"23 3/4"2 1/8"90°22"Four WaySmooth1€117.55
AMERICAN LOUVER ALUMMIL2448-2PK Return Air Grilles, Egg Crate Grille, Silver, Mill, Aluminum, 47 3/4 Inch Height | CN8HCG ALUMMIL2448-2PK48"47 3/4"23 3/4"1/2"90°24"Four WayMill2€258.06
AMERICAN LOUVER ALUMMIL2448-5PK Return Air Grilles, Egg Crate Grille, Silver, Mill, Aluminum, 47 3/4 Inch Height | CN8HCH ALUMMIL2448-5PK48"47 3/4"23 3/4"1/2"90°24"Four WayMill5€432.06
AMERICAN LOUVER TC-24-2448-5PK Return Air Grilles, Egg Crate Grille, White, 47 5/8 Inch Height, 23 5/8 Inch Width | CN8HCJ TC-24-2448-5PK48"47 5/8"23 5/8"3/8"90°24"Four Way-5€172.12
AMERICAN LOUVER TC-24-2448-2PK Return Air Grilles, Egg Crate Grille, White, 47 5/8 Inch Height, 23 5/8 Inch Width | CN8HCK TC-24-2448-2PK48"47 5/8"23 5/8"3/8"90°24"Four Way-2€146.06
AMERICAN LOUVER STR-ERFG-W-FR Return Air Grilles, Egg Crate Grille, White, Matte, Plastic, 23 3/4 Inch Height | CN8HCL STR-ERFG-W-FR22"23 3/4"23 3/4"2 1/8"90°22"Four WayMatte1€136.87
AMERICAN LOUVER STR-ERFG-W Return Air Grilles, Egg Crate Grille, White, Matte, Plastic, 23 3/4 Inch Height | CN8HCM STR-ERFG-W22"23 3/4"23 3/4"2 1/8"90°22"Four WayMatte1€116.70

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN LOUVER AG-22X22-RTW-2PK Return Air Grilles, Egg Crate Grille, White, Powder Coated, Aluminum, 23 3/4 Inch Height
€194.12 /unit