Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN LOUVER ALUMMIL2448-5PK Return Air Grilles, Egg Crate Grille, Silver, Mill, Aluminum, 47 3/4 Inch Height | CN8HCH

AMERICAN LOUVER ALUMMIL2448-5PK Return Air Grilles, Egg Crate Grille, Silver, Mill, Aluminum, 47 3/4 Inch Height

Item: CN8HCH Model: ALUMMIL2448-5PKCross Ref: 52CF20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€484.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReturn
Air Flow DirectionFour Way
Bar Spacing1/2"
Blade Angle90°
ColorSilver
Depth1/2"
Face DesignEgg Crate
FinishMill
MaterialAluminum
Max. Opening Width24"
Maximum Opening Height48"
Mounting StyleLay In
Overall Height47 3/4"
Overall Width23 3/4"
Airflow DirectionsFour-Way
Fire RatingNot Fire Rated
Grille ColorSilver
Grille MaterialAluminum
Maximum Opening Width24"
Overall Depth1/2"
Product TypeEggcrate Cubed Core

Shipping Info:

Ship weight (kg) 9.99
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaximum Opening HeightOverall HeightOverall WidthDepthBlade AngleMax. Opening WidthAir Flow DirectionFinishPkg. Qty.Price
AMERICAN LOUVER STR-ERFG-BK Return Air Grilles, Egg Crate Grille, Black, Smooth, Plastic, 23 3/4 Inch Height | CN8HCF STR-ERFG-BK22"23 3/4"23 3/4"2 1/8"90°22"Four WaySmooth1€117.55
AMERICAN LOUVER ALUMMIL2448-2PK Return Air Grilles, Egg Crate Grille, Silver, Mill, Aluminum, 47 3/4 Inch Height | CN8HCG ALUMMIL2448-2PK48"47 3/4"23 3/4"1/2"90°24"Four WayMill2€258.06
AMERICAN LOUVER TC-24-2448-5PK Return Air Grilles, Egg Crate Grille, White, 47 5/8 Inch Height, 23 5/8 Inch Width | CN8HCJ TC-24-2448-5PK48"47 5/8"23 5/8"3/8"90°24"Four Way-5€172.12
AMERICAN LOUVER TC-24-2448-2PK Return Air Grilles, Egg Crate Grille, White, 47 5/8 Inch Height, 23 5/8 Inch Width | CN8HCK TC-24-2448-2PK48"47 5/8"23 5/8"3/8"90°24"Four Way-2€146.06
AMERICAN LOUVER STR-ERFG-W-FR Return Air Grilles, Egg Crate Grille, White, Matte, Plastic, 23 3/4 Inch Height | CN8HCL STR-ERFG-W-FR22"23 3/4"23 3/4"2 1/8"90°22"Four WayMatte1€136.87
AMERICAN LOUVER STR-ERFG-W Return Air Grilles, Egg Crate Grille, White, Matte, Plastic, 23 3/4 Inch Height | CN8HCM STR-ERFG-W22"23 3/4"23 3/4"2 1/8"90°22"Four WayMatte1€116.70
AMERICAN LOUVER SG-22X22-RTW-2PK Return Air Grilles, Egg Crate Grille, White, Powder Coated, Aluminum, 21 3/8 Inch Height | CN8HCN SG-22X22-RTW-2PK22"21 3/8"21 3/8"1"45°22"Three WayPowder Coat2€249.90

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN LOUVER ALUMMIL2448-5PK Return Air Grilles, Egg Crate Grille, Silver, Mill, Aluminum, 47 3/4 Inch Height
€484.84 /pack