Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN LOCK A30 Padlock Keyed Different 1 Inch H 5 Pin Boron Steel | AC7VHK 38W786

AMERICAN LOCK A30 Padlock Keyed Different 1 Inch H 5 Pin Boron Steel

Item: AC7VHK Model: A30Cross Ref: 38W786
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Rekeyable Padlock
Body ColorSilver
Body FinishChrome Plated
Body StyleRectangular
Body Thickness3/4"
Body Width1 1/2"
ColorSilver
Control Key Registration RequiredNo
Key TypeKeyed Different
Lock Body MaterialAluminum
Number Of Pins5
RekeyableNo
Security LevelHigh Security
Shackle ConfigurationOpen
Shackle Dia.1/4"
Shackle Height1"
Shackle MaterialHardened Boron Alloy Steel
Shackle TypeOpen
Shackle Width3/4"
ShapeRectangle
WeatherabilitySuperior Corrosion Resistance
Body Height2 13/32"
Horizontal Shackle Clearance3/4"
Includes ChainNo
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key CodeVaries
Key Locking MechanismPin Tumbler
Key RetainingNo
KeyingKeyed Different
Keyway TypeAmerican AK5
Lock Body ColorGray
Lock Body FinishChrome Plated
Lock Body ShapeRectangular
Locking MechanismBall Bearing Locking
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
SeriesA30 Series
Shackle Diameter1/4"
Shackle FinishChrome-Plated
Shackle ShapeRounded
Vertical Shackle Clearance1"
Weather ResistantYes

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)6.1
Ship length (cm)16
Ship width (cm)10.16
HS code8301106000
Country of OriginMX

Product Variants

ProductModelLock Body MaterialShackle MaterialBody ColorShackle HeightShackle ConfigurationColorSecurity LevelShackle Dia.Price
AMERICAN LOCK A31 Padlock Keyed Different 1-1/2 Inch H 5 Pin Boron Steel | AC7VHM 38W788 A31AluminumHardened Boron Alloy SteelSilver1 1/2"OpenSilverHigh Security1/4"€23.97
AMERICAN LOCK A32 Padlock Keyed Different 3 Inch H 5 Pin Boron Steel | AC7VHP 38W790 A32AluminumHardened Boron Alloy SteelSilver3"ExtendedSilverHigh Security1/4"€24.67
AMERICAN LOCK A41TAG Padlock Keyed Different 1-1/2 Inch H 5 Pin Boron Alloy | AD7KVP 4EZN7 A41TAGBrassHardened BoronGold1 1/2"OpenGoldHigh Security1/4"€33.97
AMERICAN LOCK A42TAG Padlock Keyed Different 3 Inch H 5 Pin Boron Alloy | AD7KVR 4EZN9 A42TAGBrassHardened BoronGold3"OpenGoldHigh Security1/4"€33.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN LOCK A30 Padlock Keyed Different 1 Inch H 5 Pin Boron Steel
€22.89 /unit