Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN LOCK A1107KABRN Lockout Padlock Keyed Alike Brown 1/4in. Diameter | AD7HWK 4ENF2

AMERICAN LOCK A1107KABRN Lockout Padlock Keyed Alike Brown 1/4in. Diameter

Item: AD7HWK Model: A1107KABRNCross Ref: 4ENF2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorBrown
Body FinishAnodized
Body Height1 7/8"
Body Length1 7/8"
Body MaterialAluminum
Body Thickness3/4"
Body Width1 1/2"
ColorBrown
Green Certification Or Other RecognitionUL Environment Claims Validation
Key TypeAlike
Master KeyedNo
Number Of Keys2
Number Of Pins5
Opens With Key No.24523
Shackle Dia.1/4"
Shackle Height3"
Shackle TypeExtended
Shackle Width3/4"
Body Material FinishAnodized
FeaturesHigh Visibility Color
Non-removable KeyNo
Number Of Keys Included2
Opens With Key Number24523
Padlock Body MaterialAluminum
Padlock Shackle MaterialBoron Alloy
Shackle Diameter1/4"
Shackle LengthExtended
Shackle Material FinishChrome Plated
Vertical Shackle Clearance3"
Width Across Shackle25/32"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.38
Ship length (cm)14.99
Ship width (cm)10.67
HS code8301108000
Country of OriginMX

Product Variants

ProductModelKey TypeBody ColorBody MaterialShackle Dia.Pkg. Qty.Price
AMERICAN LOCK A1106KARED16274 Lockout Padlock Keyed Alike Red 1/4 Inch Shackle Diameter | AB3GZT 1TDC3 A1106KARED16274AlikeRedAluminum1/4"1€26.22
AMERICAN LOCK A1106KAYLW22165 Lockout Padlock Keyed Alike Yellow 1/4 Inch Diameter | AB3GZU 1TDC4 A1106KAYLW22165AlikeYellowAluminum1/4"1€26.63
AMERICAN LOCK A1106KABLU15845 Lockout Padlock Keyed Alike Blue 1/4 Inch Diameter | AB3GZV 1TDC5 A1106KABLU15845AlikeBlueAluminum1/4"1€26.63
AMERICAN LOCK A1106KAGRN55686 Lockout Padlock Keyed Alike Green 1/4in. Diameter | AB3GZW 1TDC6 A1106KAGRN55686AlikeGreenAluminum1/4"1€26.22
AMERICAN LOCK A1106KABLK35687 Lockout Padlock Keyed Alike Black 1/4in. Diameter | AB3GZX 1TDC7 A1106KABLK35687AlikeBlackAluminum1/4"1€26.63
AMERICAN LOCK A1106KAORJ65878 Lockout Padlock Keyed Alike Orange 1/4 Inch Diameter | AB3GZY 1TDC8 A1106KAORJ65878AlikeOrangeAluminum1/4"1€26.63
AMERICAN LOCK A1106KACLR51252 Lockout Padlock Keyed Alike Silver 1/4 Inch Diameter | AD7HUT 4EMZ8 A1106KACLR51252AlikeSilverAluminum1/4"1€24.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN LOCK A1107KABRN Lockout Padlock Keyed Alike Brown 1/4in. Diameter
€25.90 /unit