Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN LOCK A1106KABLU SETOF12 Lockout Padlock Keyed Alike Blue 1/4 Inch - Pack Of 12 | AF4RAJ 9GDF4

AMERICAN LOCK A1106KABLU SETOF12 Lockout Padlock Keyed Alike Blue 1/4 Inch - Pack Of 12

Item: AF4RAJ Model: A1106KABLU SETOF12Cross Ref: 9GDF4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€297.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorBlue
Body Height1 7/8"
Body Length1 7/8"
Body MaterialAluminum
Body StyleRectangular
Body Thickness3/4"
Body Width1 1/2"
ColorBlue
Green Certification Or Other RecognitionUL Environment Claims Validation
Key TypeAlike
Master KeyedNo
Number Of Keys2
Number Of Pins5
Shackle Dia.1/4"
Shackle Height1 1/2"
Shackle TypeOpen
Shackle Width3/4"
Body Material FinishAnodized
Includes(2) Keys
Non-removable KeyNo
Padlock Body MaterialAluminum
Padlock Shackle MaterialBoron Alloy
Shackle LengthStandard

Shipping Info:

Ship weight (kg) 1.8945
Ship height (cm)13.97
Ship length (cm)20.96
Ship width (cm)17.15
HS code8301104000
Country of OriginMX

Product Variants

ProductModelBody ColorBody MaterialKey TypeShackle Dia.Pkg. Qty.Price
AMERICAN LOCK A1106KAGRN SETOF12 Lockout Padlock Keyed Alike Green 1/4 Inch - Pack Of 12 | AF3NUQ 8A593 A1106KAGRN SETOF12GreenAluminumAlike1/4"12€286.89
AMERICAN LOCK A1106KAS3YLW Lockout Padlock Keyed Alike Yellow 1/4 Inch - Pack Of 3 | AF3NWA 8A821 A1106KAS3YLWYellowAluminumAlike1/4"3€77.10
AMERICAN LOCK A1106KAS6BLU Lockout Padlock Keyed Alike Blue 1/4 Inch - Pack Of 6 | AF3NWB 8A822 A1106KAS6BLUBlueAluminumAlike1/4"6€137.74
AMERICAN LOCK A1106KAS3GRN Lockout Padlock Keyed Alike Green 1/4 Inch - Pack Of 3 | AF4BRX 8PCN5 A1106KAS3GRNGreenAluminumAlike1/4"3€77.10
AMERICAN LOCK A1106KAS6YLW Lockout Padlock Keyed Alike Yellow 1/4 Inch - Pack Of 6 | AF4CTJ 8RE13 A1106KAS6YLWYellowAluminumAlike1/4"6€137.74
AMERICAN LOCK A1106KAS3BLU Lockout Padlock Keyed Alike Blue 1/4 Inch - Pack Of 3 | AF4EWU 8UK90 A1106KAS3BLUBlueAluminumAlike1/4"3€74.61
AMERICAN LOCK A1106KARED SETOF12 Lockout Padlock Keyed Alike Red 1/4 Inch - Pack Of 12 | AF4MGT 9CEF6 A1106KARED SETOF12RedAluminumAlike1/4"12€286.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN LOCK A1106KABLU SETOF12 Lockout Padlock Keyed Alike Blue 1/4 Inch - Pack Of 12
€297.64 /pack