We use cookies and similar tools necessary to enable you to make purchases and enhance your shopping experiences. We also use them to understand how customers use our services (for example, by measuring site visits) so we can make improvements. You can read our Cookie Policy for more information.
Strictly Necessary Cookies
Always Active
These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimisation cookies to test new features and designs on our website. The information collected helps us improve our website and our customers' experience.
Advertising
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
Recommendations
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
Functionality
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
Analytics
These cookies help us improve our website by collecting and reporting information on how you use it.
Flat Shipping at €24.99 + VAT€24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.
€276.20 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
Item
Cable
Cable Dia.
1/2"
Cable Type
Choker Cable
Eye Type
Adjustable Hose Loop, Field Loop
Finish
Galvanized
For Maximum Hose Pressure
1, 200 psi @ 5 In Id (Fluid), 1, 500 psi @ 3 In Id (Gas), 1, 800 psi @ 4 In Id (Fluid), 3, 000 psi @ 3 In Id (Fluid), 400 psi @ 6 In Id (Gas), 600 psi @ 5 In Id (Gas), 800 psi @ 6 In Id (Fluid), 900 psi @ 4 In Id (Gas)
For Maximum Hose Size
3"
For Minimum Hose Size
6"
For Use On
All General Applications
Length
42"
Material
Steel
Safety Cable Type
Choker Cable
Whip Check Cable Type
Hose To Tool
Cable Diameter
1/2"
Overall Length
42"
Pressure Level
Medium Pressure (300 psi to 999 psi), High Pressure (1000 psi to 3000 psi)
1, 200 psi @ 2 In Id (Gas), 1, 200 psi @ 3 In Id (Fluid), 1, 700 psi @ 2-1/2 In Id (Fluid), 2, 200 psi @ 1-1/2 In Id (Gas), 2, 500 psi @ 2 In Id (Fluid), 4, 500 psi @ 1-1/2 In Id (Fluid), 600 psi @ 3 In Id (Gas), 850 psi @ 2-1/2 In Id (Gas)
1, 200 psi @ 2 In Id (Gas), 1, 200 psi @ 3 In Id (Fluid), 1, 700 psi @ 2-1/2 In Id (Fluid), 2, 200 psi @ 1-1/2 In Id (Gas), 2, 500 psi @ 2 In Id (Fluid), 4, 500 psi @ 1-1/2 In Id (Fluid), 600 psi @ 3 In Id (Gas), 850 psi @ 2-1/2 In Id (Gas)
1, 000 psi @ 2-1/2 In Id (Gas), 1, 500 psi @ 2 In Id (Gas), 1, 500 psi @ 3 In Id (Fluid), 2, 000 psi @ 2-1/2 In Id (Fluid), 3, 000 psi @ 1-1/2 In Id (Gas), 3, 000 psi @ 2 In Id (Fluid), 6, 000 psi @ 1-1/2 In Id (Fluid), 750 psi @ 3 In Id (Gas)
1, 100 psi @ 3 In Id (Gas), 1, 250 psi @ 2-1/2 In Id (Gas), 2, 200 psi @ 3 In Id (Fluid), 2, 500 psi @ 2 In Id (Gas), 2, 500 psi @ 2-1/2 In Id (Fluid), 4, 500 psi @ 1-1/2 In Id (Gas), 5, 000 psi @ 2 In Id (Fluid), 9, 000 psi @ 1-1/2 In Id (Fluid)