AMERICAN DRILL BUSHING 37340 Hoist Ring, D-ring Side Pull Type, 1-8 Inch Thread Size, 10000 Lbs. Capacity | CD6KQC

ADB HOIST RINGS MFG. 37340 Hoist Ring, 10000 lbs. Load Capacity, 1-8 Thread Size, 230 ft. lbs. Torque

Item: CD6KQC Model: 37340
In Stock

Get it by Tuesday, Jun 10

€253.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity10000 lbs.
MaterialAlloy Steel
Pivot90°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection1 1/2"
Thread Size1"-8
Torque230 lbs.-ft.

Shipping Info:

Ship weight (kg) 1.3446
Ship height (cm)23.9
Ship length (cm)15.24
Ship width (cm)6.4
Country of OriginUS

Features:

  • Re-Designed Load Ring More Suitable With Web Slings
  • Self-aligning in the direction of the load and Rotates 360 degrees under load
  • Mounted on Side of Loads and Designed for Loading 90 degree from bolt axis
  • High Strength Alloy Steel and Black Oxide Finished
  • Design Factor 5:1
  • 100% Magnaflux Tested

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 37305 Hoist Ring, D-ring Side Pull Type, 5/16-18 Inch Thread Size, 800 Lbs. Capacity | CD6KPV 373055/16"-18€93.15
AMERICAN DRILL BUSHING 37310 Hoist Ring, D-ring Side Pull Type, 3/8-16 Inch Thread Size, 1000 Lbs. Capacity | CD6KPW 373103/8"-16€93.15
AMERICAN DRILL BUSHING 37315 Hoist Ring, D-ring Side Pull Type, 1/2-13 Inch Thread Size, 2500 Lbs. Capacity | CD6KPX 373151/2"-13€117.62
AMERICAN DRILL BUSHING 37320 Hoist Ring, D-ring Side Pull Type, 5/8-11 Inch Thread Size, 4000 Lbs. Capacity | CD6KPY 373205/8"-11€148.49
AMERICAN DRILL BUSHING 37325 Hoist Ring, D-ring Side Pull Type, 3/4-10 Inch Thread Size, 5000 Lbs. Capacity | CD6KPZ 373253/4"-10€173.44
AMERICAN DRILL BUSHING 37330 Hoist Ring, D-ring Side Pull Type, 3/4-10 Inch Thread Size, 7000 Lbs. Capacity | CD6KQA 373303/4"-10€257.39
AMERICAN DRILL BUSHING 37335 Hoist Ring, D-ring Side Pull Type, 7/8-9 Inch Thread Size, 8000 Lbs. Capacity | CD6KQB 373357/8"-9€253.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 37340 Hoist Ring, 10000 lbs. Load Capacity, 1-8 Thread Size, 230 ft. lbs. Torque
€253.37 /unit