AMERICAN DRILL BUSHING 36679 Chain Sling And Shackle, Screw Pin Style, 5 Feet Height | CD6KTN

ADB HOIST RINGS MFG. 36679 Chain Sling And Shackle, Screw Pin Style, 5 Feet Height

Item: CD6KTN Model: 36679
Limited Availability
€257.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShackle
GradeGrade 100
Load Capacity10000 lbs.
Reach3.5 ft.
System Of MeasurementImperial
Type1 Leg

Shipping Info:

Country of OriginUS

Features:

  • Material: Forged High Strength Steel
  • Description: FAST-LOK® Road Plate Lifting System is the ultimate in convenience and safety for placing, moving and storing road plates. ADB plate and tool are the highest capacity available with a 5:1 design factor. Allows quick, one hand attachment, tool free installation and removal and is easy to clean. Eliminates need to pry up plate for attachment and required minimum plate preparation – just cut one hole and weld in the plate. Provides for obstruction free plate surface for storage
  • Design Factor: Minimum of 5:1, Rated Load: 10,000 lbs.
  • Finish: Black Oxide
  • All dimensions approximate – variations do not effect use or design factor.

Product Variants

ProductModelLoad CapacityReachTypeGradePrice
AMERICAN DRILL BUSHING 36680 Chain Sling And Shackle, Bolt Style, 5 Feet Height | CD6KTP 3668010000 lbs.3.5 ft.1 LegGrade 100€246.48
RFQ
AMERICAN DRILL BUSHING 36693 2 Leg Chain Sling And Screw Pin Shackle, 4 Feet Height | CD6KTQ 3669320000 lbs.4 ft.2 LegsGrade 100€431.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 36679 Chain Sling And Shackle, Screw Pin Style, 5 Feet Height
€257.02 /unit