AMERICAN DRILL BUSHING 36151 Weldless Alloy Ring, 49000 Lbs. Capacity | CD6KVF

ADB HOIST RINGS MFG. 36151 Weldless Alloy Ring, 49000 lbs. Load Capacity, 5.25 Inch Inside Diameter

Item: CD6KVF Model: 36151
In Stock

Get it by Friday, Jun 13

€107.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeldless alloy ring
Length Of Oval10 1/2"

Shipping Info:

Ship weight (kg) 3.1792
Ship height (cm)19.69
Ship length (cm)29.21
Ship width (cm)6.4
Country of OriginUS

Features:

  • Material: Forged High Strength Alloy Steel
  • Design Factor: Minimum ultimate load is 6 times the working load limit.
  • Specifications: Meets Federal Specification RR-C 271F, Type VI
  • Finish: Black oxide.
  • All dimensions approximate – variations do not effect use or design factor.

Product Variants

ProductModelMPNPrice
AMERICAN DRILL BUSHING 36111 Weldless Alloy Ring, 3800 Lbs. Capacity | CD6KVC 3611136111€14.85
AMERICAN DRILL BUSHING 36121 Weldless Alloy Ring, 6100 Lbs. Capacity | CD6KVD 3612136121€20.66
AMERICAN DRILL BUSHING 36141 Weldless Alloy Ring, 30000 Lbs. Capacity | CD6KVE 3614136141€50.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 36151 Weldless Alloy Ring, 49000 lbs. Load Capacity, 5.25 Inch Inside Diameter
€107.66 /unit