AMERICAN DRILL BUSHING 34403 Hoist Ring, Heavy Duty, M42 x 4.5 Thread Size, 12500 Lbs. Capacity | CD6KMY

ADB HOIST RINGS MFG. 34403 Hoist Ring, 12500Kg Load Capacity, M42x4.5 Thread Size, 1085.5 Nm Torque

Item: CD6KMY Model: 34403Cross Ref: 39RJ24
In Stock

Get it by Tuesday, Jun 10

€525.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity12500 Kg
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementMetric
Thread Projection80 mm
Thread SizeM42 x 4.5
Torque1085.5 N-m
Bail Inside Width3 7/8"
ColorBlack
Hardware IncludedRemovable Bolt
Mount TypeScrew On
Overall Length6 3/4"
Overall Width6 3/4"
StandardsANSI/ASME B30.26, MIL-STD-209
Working Load Limit27555 lbs.

Shipping Info:

Ship weight (kg) 8.8245
Ship height (cm)31.5
Ship length (cm)17.15
Ship width (cm)17.15
Country of OriginUS

Product Details:

    • Supplied with stud and nut

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 34212 Hoist Ring, Heavy Duty, M8 x 1.25 Thread Size, 400 Lbs. Capacity | CD6KLN 34212M8 x 1.25€64.02
AMERICAN DRILL BUSHING 34214 Hoist Ring, Heavy Duty, M8 x 1.25 Thread Size, 400 Lbs. Capacity | CD6KLP 34214M8 x 1.25€64.02
AMERICAN DRILL BUSHING 34312 Hoist Ring, Heavy Duty, M10 x 1.5 Thread Size, 450 Lbs. Capacity | CD6KLQ 34312M10 x 1.5€64.02
AMERICAN DRILL BUSHING 34314 Hoist Ring, Heavy Duty, M10 x 1.5 Thread Size, 450 Lbs. Capacity | CD6KLR 34314M10 x 1.5€64.02
AMERICAN DRILL BUSHING 34515 Hoist Ring, Heavy Duty, M12 x 1.75 Thread Size, 1050 Lbs. Capacity | CD6KLT 34515M12 x 1.75€95.48
AMERICAN DRILL BUSHING 34505 Hoist Ring, Heavy Duty, M12 x 1.75 Thread Size, 1050 Lbs. Capacity | CD6KLU 34505M12 x 1.75€87.28
AMERICAN DRILL BUSHING 34516 Hoist Ring, Heavy Duty, M12 x 1.75 Thread Size, 1050 Lbs. Capacity | CD6KLV 34516M12 x 1.75€77.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 34403 Hoist Ring, 12500Kg Load Capacity, M42x4.5 Thread Size, 1085.5 Nm Torque
€525.73 /unit