AMERICAN DRILL BUSHING 29854 Hoist Ring, M48 x 5.0 Thread Size, 7250 Kg Capacity, Stainless Steel | CD6KHY

ADB HOIST RINGS MFG. 29854 Hoist Ring, 7250Kg Load Capacity, M48x5.0 Thread Size, 542.7 Nm Torque

Item: CD6KHY Model: 29854Cross Ref: 39RJ31
In Stock

Get it by Tuesday, Jun 17

€1,453.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Load Capacity6750 Kg
MaterialStainless Steel
Pivot180°
Swivel Angle360°
System Of MeasurementMetric
Thread Projection79 mm
Thread SizeM48 x 5
Torque542.7 N-m
Bail Inside Length6"
Bail Inside Width4 1/4"
Bail Thickness1 3/4"
ColorSilver
FinishPlain
Hardware IncludedRemovable Bolt
Hoist Ring TypePivot, Swivel
Maximum Operating Temperature400°F
Minimum Installation Torque400.3 lbs.-ft.
Minimum Operating Temperature-20°F
Mount TypeScrew On
OperationLifting, Pulling
Overall Length8 1/2"
Overall Width4 1/2"
Pivot Angle180°
Rotate Angle360°
SeriesSEHRSSM Series
StandardsASTM A967, ASTM E1417, QQ-P-35 TYPE II
Usable Thread Length3 1/8"
Working Load Limit15980 lbs.

Shipping Info:

Ship weight (kg) 16.2302
Ship height (cm)39.67
Ship length (cm)21.59
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 29808 Hoist Ring, M8 x 1.25 Thread Size, 200 Kg Capacity, Stainless Steel | CD6KHD 29808M8 x 1.25€251.42
AMERICAN DRILL BUSHING 29810 Hoist Ring, M10 x 1.5 Thread Size, 225 Kg Capacity, Stainless Steel | CD6KHE 29810M10 x 1.5€251.42
AMERICAN DRILL BUSHING 29812 Hoist Ring, M12 x 1.75 Thread Size, 525 Kg Capacity, Stainless Steel | CD6KHF 29812M12 x 1.75€304.21
AMERICAN DRILL BUSHING 29814 Hoist Ring, M12 x 1.75 Thread Size, 525 Kg Capacity, Stainless Steel | CD6KHG 29814M12 x 1.75€347.46
AMERICAN DRILL BUSHING 29816 Hoist Ring, M16 x 2.0 Thread Size, 950 Kg Capacity, Stainless Steel | CD6KHH 29816M16 x 2€304.21
AMERICAN DRILL BUSHING 29818 Hoist Ring, M16 x 2.0 Thread Size, 950 Kg Capacity, Stainless Steel | CD6KHJ 29818M16 x 2€361.04
AMERICAN DRILL BUSHING 29820 Hoist Ring, M20 x 2.5 Thread Size, 1100 Kg Capacity, Stainless Steel | CD6KHK 29820M20 x 2.5€309.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 29854 Hoist Ring, 7250Kg Load Capacity, M48x5.0 Thread Size, 542.7 Nm Torque
€1,453.49 /unit