AMERICAN DRILL BUSHING 29852 Hoist Ring, M42 x 4.5 Thread Size, 6250 Kg Capacity, Stainless Steel | CD6KHX

ADB HOIST RINGS MFG. 29852 Hoist Ring, 6250Kg Load Capacity, M42x4.5 Thread Size, 542.7 Nm Torque

Item: CD6KHX Model: 29852Cross Ref: 39RJ88
In Stock

Get it by Tuesday, Jun 10

€1,453.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Load Capacity6250 Kg
MaterialStainless Steel
Pivot180°
Swivel Angle360°
System Of MeasurementMetric
Thread Projection79 mm
Thread SizeM42 x 4.5
Torque542.7 N-m
Bail Inside Width4 1/4"
ColorSilver
FinishPlain
Hardware IncludedRemovable Bolt
Mount TypeScrew On
Overall Length8 1/2"
Overall Width4 7/8"
StandardsASTM A967, ASTM E1417, QQ-P-35 TYPE II
Working Load Limit13775 lbs.

Shipping Info:

Ship weight (kg) 15.7838
Ship height (cm)39.67
Ship length (cm)21.59
Ship width (cm)12.38
Country of OriginUS

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 29808 Hoist Ring, M8 x 1.25 Thread Size, 200 Kg Capacity, Stainless Steel | CD6KHD 29808M8 x 1.25€251.42
AMERICAN DRILL BUSHING 29810 Hoist Ring, M10 x 1.5 Thread Size, 225 Kg Capacity, Stainless Steel | CD6KHE 29810M10 x 1.5€251.42
AMERICAN DRILL BUSHING 29812 Hoist Ring, M12 x 1.75 Thread Size, 525 Kg Capacity, Stainless Steel | CD6KHF 29812M12 x 1.75€304.21
AMERICAN DRILL BUSHING 29814 Hoist Ring, M12 x 1.75 Thread Size, 525 Kg Capacity, Stainless Steel | CD6KHG 29814M12 x 1.75€347.46
AMERICAN DRILL BUSHING 29816 Hoist Ring, M16 x 2.0 Thread Size, 950 Kg Capacity, Stainless Steel | CD6KHH 29816M16 x 2€304.21
AMERICAN DRILL BUSHING 29818 Hoist Ring, M16 x 2.0 Thread Size, 950 Kg Capacity, Stainless Steel | CD6KHJ 29818M16 x 2€361.04
AMERICAN DRILL BUSHING 29820 Hoist Ring, M20 x 2.5 Thread Size, 1100 Kg Capacity, Stainless Steel | CD6KHK 29820M20 x 2.5€309.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 29852 Hoist Ring, 6250Kg Load Capacity, M42x4.5 Thread Size, 542.7 Nm Torque
€1,453.49 /unit