Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN BEAUTY 8055 Thermostat For AE7MPY And AE7MPZ | AE7MQC 5ZHF3

AMERICAN BEAUTY TOOLS 8055 Thermostat For AE7MPY And AE7MPZ

Item: AE7MQC Model: 8055Cross Ref: 5ZHF3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Thermostat
Overall Length3"
Compatible Station5ZHE9, 5ZHF0
MaterialBi-Metal
Product TypeThermostat

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)10.16
Ship length (cm)7.87
Ship width (cm)6.86
HS code8515902000
Country of OriginUS

Product Details:

    • Characteristics: Bi-Metal Design Allows For Control of Heat Via The Expansion and Contraction of Metals at Differring Rates.

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS 8055 Thermostat For AE7MPY And AE7MPZ
€55.11 /unit