Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN BEAUTY 44S Soldering Tip Screwdriver 0.625 In | AE7MJZ 5ZGX3

AMERICAN BEAUTY TOOLS 44S Soldering Tip Screwdriver 0.625 In

Item: AE7MJZ Model: 44SCross Ref: 5ZGX3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Tip
ApplicationSoldering
MaterialTellurium Copper
Tip Connection TypePlug
Tip Length1"
Tip Thickness0.093"
Tip TypeScrewdriver
TypeScrewdriver
Compatible Handpiece3158-200, 3158E-200, 3158X-250, 3158XE-250
Compatible ManufacturerAmerican Beauty
Tip Outside Diameter15.9 mm
Tip SeriesSeries 44
Tip Width7.6 mm

Shipping Info:

Ship weight (kg) 0.1912
Ship height (cm)2.03
Ship length (cm)12.45
Ship width (cm)4.32
HS code8515902000
Country of OriginCR

Product Variants

ProductModelTip TypeTip ThicknessTypeTip LengthTip WidthMaterialSizePrice
AMERICAN BEAUTY 46C Soldering Tip Chisel 1.125 In | AE7MJQ 5ZGW5 46CChisel0.145"Chisel--Tellurium Copper1 1/8"€128.64
AMERICAN BEAUTY 46D Soldering Tip Diamond 1.125 In | AE7MJR 5ZGW6 46DConical0.11"Diamond--Tellurium Copper1 1/8"€131.68
AMERICAN BEAUTY 46S Soldering Tip Screwdriver 1.125 In | AE7MJT 5ZGW7 46SScrewdriver-Screwdriver--Tellurium Copper1 1/8"€118.93
AMERICAN BEAUTY 45C Soldering Tip Chisel 0.875 In | AE7MJU 5ZGW8 45CChisel0.132"Chisel1"-Tellurium Copper-€94.75
AMERICAN BEAUTY 45D Soldering Tip Diamond 0.875 In | AE7MJV 5ZGW9 45DConical-Diamond1"-Tellurium Copper-€90.87
AMERICAN BEAUTY 45S Soldering Tip Screwdriver 0.875 In | AE7MJW 5ZGX0 45SScrewdriver-Screwdriver--Tellurium Copper-€81.50
AMERICAN BEAUTY 44C Soldering Tip Chisel 0.625 In | AE7MJX 5ZGX1 44CChisel0.065"Chisel--Tellurium Copper-€49.76

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS 44S Soldering Tip Screwdriver 0.625 In
€82.68 /unit