Flat Shipping

Flat Shipping at €24.99 + VAT

AMERIC GAM-DS0825CB Ventilation Duct 8 Inch x 25 Feet Black/yellow | AB6MFE 21YC27

AMERIC GAM-DS0825CB Ventilation Duct, 8 Inch Dia., PVC Vinyl Coated Polyester, Black/ Yellow

Item: AB6MFE Model: GAM-DS0825CBCross Ref: 21YC27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€205.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVentilation Duct
ColorBlack, Yellow
ConstructionPVC Vinyl Coated Polyester
Diameter8"
FinishPVC Vinyl Coat
Length25 ft.
MaterialPolyester

Shipping Info:

Ship weight (kg) 4.365
Ship height (cm)66.04
Ship length (cm)25.4
Ship width (cm)25.4
HS code3917390002
Country of OriginUS

Product Variants

ProductModelDiameterMaterialConstructionColorFinishPrice
AMERIC GAM-DS1225 Ventilation Duct 12 Inch x 25 Feet Black/yellow | AB6MFF 21YC30 GAM-DS122512"PolyesterPVC Vinyl Coated PolyesterBlack, YellowPVC Vinyl Coat€242.37
AMERIC GAM-DS0815 Ventilation Duct 8 Inch x 15 Feet Black/yellow | AF7MDL 21YC25 GAM-DS08158"PolyesterPVC Vinyl Coated PolyesterBlack, YellowPVC Vinyl Coat€95.13
AMERIC GAM-DS0825 Ventilation Duct 8 Inch x 25 Feet Black/yellow | AF7MDM 21YC26 GAM-DS08258"PolyesterPVC Vinyl Coated PolyesterBlack, YellowPVC Vinyl Coat€141.64
AMERIC GAM-DS1215 Ventilation Duct 12 Inch x 15 Feet Black/yellow | AF7MDN 21YC29 GAM-DS121512"PolyesterPVC Vinyl Coated PolyesterBlack, YellowPVC Vinyl Coat€114.51
AMERIC GAM-DS1225CB Ventilation Duct 12 Inch x 25 Feet Black/yellow | AF7MDP 21YC31 GAM-DS1225CB12"PolyesterPVC Vinyl Coated PolyesterBlack, YellowPVC Vinyl Coat€245.80
AMERIC GAM-DS2025 Ventilation Duct 20 Inch x 25 Feet Black/yellow | AF7MDQ 21YC33 GAM-DS202520"PolyesterPVC Vinyl Coated PolyesterBlack, YellowPVC Vinyl Coat€407.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERIC GAM-DS0825CB Ventilation Duct, 8 Inch Dia., PVC Vinyl Coated Polyester, Black/ Yellow
€205.78 /unit