Flat Shipping

Flat Shipping at €24.99 + VAT

AME 31270 Hd 5 Piece Rethread Kit 5 Pc | AC6GXR 33W461

AME INTERNATIONAL 31270 Hd 5 Piece Rethread Kit 5 Pc

Item: AC6GXR Model: 31270Cross Ref: 33W461
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€512.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTruck Stud Rethread Kit
MaterialSteel
Used ForRestoring Damaged Threads On Truck Wheel Studs
ColorBlack
Minimum Compatible Rim Hole Size3/4"
Overall Height8"
Overall Length8"
Overall Width4"
Product TypeUnimount Ball Seat Save-A-Stud Rethread Kit

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)20.32
Ship length (cm)16.51
Ship width (cm)3.81
HS code8207406000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
AME 31250 Truck Stud Rethread Kit 3 Piece | AC6GXQ 33W460 31250Steel€282.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AME INTERNATIONAL 31270 Hd 5 Piece Rethread Kit 5 Pc
€512.60 /unit