Flat Shipping

Flat Shipping at €24.99 + VAT

AME 31250 Truck Stud Rethread Kit 3 Piece | AC6GXQ 33W460

AME INTERNATIONAL 31250 Truck Stud Rethread Kit 3 Piece

Item: AC6GXQ Model: 31250Cross Ref: 33W460
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€322.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTruck Stud Rethread Kit
MaterialSteel
Used ForRestoring Damaged Threads On Truck Wheel Studs
ColorBlack
FeaturesLifetime Warranty, Repairs Damaged Wheel Studs
Includes34LH Die, 34RH Die, M22 Die, Plastic Case
Maximum Compatible Rim Hole Size3/4"
Overall Height4"
Overall Length5"
Overall Width1 1/2"
Product TypeHeavy-Duty Save-A-Stud Rethread Kit

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)12.7
Ship length (cm)10.16
Ship width (cm)2.54
HS code8207406000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
AME 31270 Hd 5 Piece Rethread Kit 5 Pc | AC6GXR 33W461 31270Steel€421.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AME INTERNATIONAL 31250 Truck Stud Rethread Kit 3 Piece
€322.36 /unit