AME 15366 Urethane Wheel Chock, Orange With Handle, 9.84 x 7.87 x 5.91 Inch Size | CE8XFW

AME INTERNATIONAL 15366 Urethane Wheel Chock, Orange With Handle, 9.84 x 7.87 x 5.91 Inch Size

Item: CE8XFW Model: 15366
In Stock

Get it by Thursday, Jun 12

€54.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel Chock
Chock Size10" x 8 1/2" x 5 1/2"
High-visibilityNo
Includes Chain/ropeYes
MaterialUrethane
Max. Tire Dia.32"
Max. Vehicle WeightNot Rated
Wheel Chock Surface TreadGrooved

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)13.97
Ship length (cm)25.4
Ship width (cm)21.59

Product Variants

ProductModelDimensionMaterialColorSurfaceWheel SizePrice
AME 15302 Standard Wheel Chock With Lanyard | CE8VXL 15302-----€75.60
RFQ
AME 15303 Small Wheel Chock With Lanyard | CE8WBD 15303-----€37.80
RFQ
AME 15308 Wheel Chock | CE8WRZ 153088 1/2" x 4 1/2" x 5 3/4"----€27.00
RFQ
AME 15323 Urethane Wheel Chock, Orange, 300 x 385 x 290mm Size | CE8WYC 15323-----€194.40
RFQ
AME 15335 Wheel Chock, Size 5502, Light Commercial Vehicles, 15.75 to 35.43 Inch Tire Dia. | CE8XFU 153358.3" x 7.9" x 5.9"---15.7" to 35 2/5"€118.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AME INTERNATIONAL 15366 Urethane Wheel Chock, Orange With Handle, 9.84 x 7.87 x 5.91 Inch Size
€54.00 /unit