AME 15308 Wheel Chock | CE8WRZ

AME INTERNATIONAL 15308 Wheel Chock, 8 1/2 Inch x 4 1/2 Inch x 5 3/4 Inch Chock Size, Urethane, 1 Chock, Black

Item: CE8WRZ Model: 15308
In Stock

Get it by Monday, Jun 16

€27.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel Chock
Chock Size8 1/2" x 4 1/2" x 5 3/4"
ColorBlack
High-visibilityNo
Includes Chain/ropeNo
MaterialUrethane
Max. Tire Dia.27"
Max. Vehicle WeightNot Rated
Min. Tire Dia.18"
Number Of Chocks1
Wheel Chock Base TreadGrooved
Wheel Chock Surface TreadSmooth

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)11.43
Ship length (cm)21.59
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelDimensionMaterialColorSurfaceWheel SizePrice
AME 15302 Standard Wheel Chock With Lanyard | CE8VXL 15302-----€75.60
RFQ
AME 15303 Small Wheel Chock With Lanyard | CE8WBD 15303-----€37.80
RFQ
AME 15323 Urethane Wheel Chock, Orange, 300 x 385 x 290mm Size | CE8WYC 15323-----€194.40
RFQ
AME 15335 Wheel Chock, Size 5502, Light Commercial Vehicles, 15.75 to 35.43 Inch Tire Dia. | CE8XFU 153358.3" x 7.9" x 5.9"---15.7" to 35 2/5"€118.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AME INTERNATIONAL 15308 Wheel Chock, 8 1/2 Inch x 4 1/2 Inch x 5 3/4 Inch Chock Size, Urethane, 1 Chock, Black
€27.00 /unit