ALTRONIX WayPoint30AU CCTV Power Supply, Outdoor, 2 Fused Output, 24/28 VAC at 12.5A, 115/220 VAC | CE6FNB

ALTRONIX WayPoint30AU CCTV Power Supply, Outdoor, 2 Fused Output, 24/28 VAC at 12.5A, 115/220 VAC

Item: CE6FNB Model: WayPoint30AU
In Stock

Get it by Tuesday, Jun 17

€484.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply

Shipping Info:

Ship weight (kg) 7.5375
Ship height (cm)41.43
Ship length (cm)21.82
Ship width (cm)36.35
Country of OriginUS

Product Variants

ProductModelMPNPrice
ALTRONIX WayPoint30A4DU CCTV Power Supply, Outdoor, 4 PTC Output, 115/220 VAC | CE6FMW WayPoint30A4DUWayPoint30A4DU€592.05
ALTRONIX WayPoint30A4U CCTV Power Supply, Outdoor, 4 Fused Output, 24/28 VAC at 12.5A, 115/220VAC | CE6FMX WayPoint30A4UWayPoint30A4U€507.46
ALTRONIX WayPoint30A8DU CCTV Power Supply, Outdoor, 8 PTC Output, 115/220 VAC | CE6FMY WayPoint30A8DUWayPoint30A8DU€560.55
ALTRONIX WayPoint30A8U CCTV Power Supply, Outdoor, 8 Fused Output, 24/28 VAC at 12.5A, 115/220 VAC | CE6FMZ WayPoint30A8UWayPoint30A8U€620.95
ALTRONIX WayPoint30ADU CCTV Power Supply, Outdoor, 2 PTC Output, 24/28 VAC at 12.5A, 115/220 VAC | CE6FNA WayPoint30ADUWayPoint30ADU€496.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX WayPoint30AU CCTV Power Supply, Outdoor, 2 Fused Output, 24/28 VAC at 12.5A, 115/220 VAC
€484.20 /unit