Flat Shipping

Flat Shipping at €24.99 + VAT

ALTRONIX VERTILINE8CD Power Supply 8ptc 24vac @ 5a Rack | AE2ANP 4WCG5

ALTRONIX VERTILINE8CD CCTV Rack Mount Power Supply, 24/28VAC @ 5A, 8 Power LEDs

Item: AE2ANP Model: VERTILINE8CDCross Ref: 4WCG5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€926.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 8PTC 24Vac @ 5A Rack
Batteries RequiredNo
ColorBlack
Enclosure Depth8 1/2"
Enclosure Height3.25"
Enclosure Width19.13"
FinishBlack
IncludesLine Cord, Mounting Brackets, Removable Terminal Blocks
Input Frequency60 Hz
MaterialSteel
Number Of Outputs24/28V AC
Output Amps5A
Output Voltage24/28V AC
Sub-categoryPower Supply: Rack Mount
TypeCCTV AC, Rack Mount
Enclosure Length19 1/8"
Fuse TypeFused
Input Voltage115V AC
Overall Height1 5/8"
Overall Length8 1/2"
Overall Width19 1/8"
Product TypePower Supply
StandardsCE, CUL LISTED, ROHS COMPLIANT, UL LISTED
Voltage24/28V AC

Shipping Info:

Ship weight (kg) 5.1075
Ship height (cm)8.26
Ship length (cm)21.59
Ship width (cm)48.59
HS code8537109070
Country of OriginUS

Product Variants

ProductModelEnclosure HeightOutput AmpsNumber Of OutputsEnclosure DepthBatteries RequiredEnclosure WidthColorInput FrequencyPrice
ALTRONIX VERTILINE83C Power Supply 8 Fuse 24vac @ 10a Rack | AE2ANK 4WCG1 VERTILINE83C3 1/4"10A24/28V AC8 1/2"No19.13"Black60 Hz€992.23
ALTRONIX VERTILINE83CD Power Supply 8ptc 24vac @ 10a Rack | AE2ANL 4WCG2 VERTILINE83CD3 1/4"10A24/28V AC8 1/2"No19.13"Black60 Hz€992.23
ALTRONIX VERTILINE8C Power Supply 8 Fuse 24vac @ 5a Rack | AE2ANN 4WCG4 VERTILINE8C3 1/4"5A88 1/2"No19.13"Black60 Hz€850.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX VERTILINE8CD CCTV Rack Mount Power Supply, 24/28VAC @ 5A, 8 Power LEDs
€926.84 /unit