Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALTRONIX Vertiline563 Power Supply Charger, 2 Output, 56 VDC at 6A, 115 VAC | CE6FLZ

ALTRONIX Vertiline563 Power Supply Charger, 2 Output, 56 VDC at 6A, 115 VAC

Item: CE6FLZ Model: Vertiline563Cross Ref: 49XW37
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€863.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply
Body MaterialAluminum
Characteristics(2) AC LED Indicators, Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger, Can Be Rack or Shelf Mounted, Max. Charge Current 0.3A
ColorBlack
Depth8 1/2 in
Features(2) AC LED Indicators, Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger, Can Be Rack or Shelf Mounted, Max. Charge Current 0.3A
For Use WithEthernet Receiver Mfr. No. eBridge4PCRX
Height1 5/8 in
IncludesDetachable 3-Wire Grounded Line Cord
Input Voltage115V AC @ 4.9A
Length19 1/8 in
MaterialAluminum
Output Voltage56V DC@ 3A
Overall Depth562.5
Overall Height8 1/2 in
Overall Width8 1/2 in
StandardsC-Tick Compliant, CE, UL60950-1

Shipping Info:

Ship weight (kg) 3.735
Ship height (cm)4.13
Ship length (cm)21.59
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelHeightBatteries RequiredPrice
ALTRONIX AL1012XB220 Power Supply Charger, Single Fused Output, 12VDC at 10A, 220VAC | CE6EKM AL1012XB220--€460.80
ALTRONIX AL1024ULXPD16CBR Power Supply Charger, 16 PTC Class 2 Outputs, 24VDC at 10A, 115VAC | CE6ELB AL1024ULXPD16CBR---
RFQ
ALTRONIX AL1024ULXPD16R Power Supply Charger, 16 Fused Outputs, 24VDC at 10A, 115VAC | CE6ELC AL1024ULXPD16R--€840.60
ALTRONIX AL1024ULXPD4CBR Power Supply Charger, 4 PTC Class 2 Outputs, 24VDC at 10A, 115VAC | CE6ELD AL1024ULXPD4CBR--€649.80
ALTRONIX AL1024ULXPD4R Power Supply Charger, 4 Fused Outputs, 24VDC at 10A, 115VAC | CE6ELE AL1024ULXPD4R--€543.60
ALTRONIX AL1024ULXPD8CBR Power Supply Charger, 8 PTC Class 2 Outputs, 24VDC at 10A, 115VAC | CE6ELF AL1024ULXPD8CBR--€662.40
ALTRONIX AL1024ULXPD8R Power Supply Charger, 8 Fused Outputs, 24VDC at 10A, 115VAC | CE6ELG AL1024ULXPD8R--€592.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX Vertiline563 Power Supply Charger, 2 Output, 56 VDC at 6A, 115 VAC
€863.13 /unit