Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALTRONIX VB1 Power Conversion Module | AE2AML 4WCD6

ALTRONIX VB1 Voltage Booster, 24VDC @ 0.75A Output, 12 - 24 VDC Input

Item: AE2AML Model: VB1Cross Ref: 4WCD6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€82.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Conversion Module 12-24 VDC To 24 VDC .75A
Batteries RequiredNo
Height1"
Input Voltage12-24V DC
Length1.63"
MaterialPlastic
Output Amps750 mA
Output Voltage24V DC
Sub-categoryPower Conversion Module
TypePower Conversion Module
Width2.38"
Battery RequirementBatteries Not Required
Enclosure Depth1 5/8"
Enclosure Height1"
Enclosure Length2 3/8"
FinishUnfinished
Overall Height1"
Overall Length1 5/8"
Overall Width2 3/8"
Product TypePower Conversion Module
StandardsROHS COMPLIANT
Voltage24V DC

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)4.14
Ship width (cm)6.05
HS code8504409580
Country of OriginUS

Product Variants

ProductModelHeightInput VoltageBatteries RequiredOutput AmpsOutput VoltagePrice
ALTRONIX VB1T Power Conversion Module | AE2AMM 4WCD7 VB1T1"12-24V DCNo750 mA24V DC€45.75
ALTRONIX VB6 Voltage Booster, Convert 24 VAC to 56 VDC, 2 Output | CE6FLT VB6-----€108.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX VB1 Voltage Booster, 24VDC @ 0.75A Output, 12 - 24 VDC Input
€82.92 /unit